Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Alphabet Stamp, Single Item
  • Alphabet Stamp, Single Item
  • Alphabet Stamp, Single Item
  • Alphabet Stamp, Single Item

Alphabet Stamp, Single Item 8mm-P

4.00 (1)
Item.#
07333392
Mfr.#
8mm-P
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
55 to 58
Surface Processing
Sandblasting
Character Type
Alpha character
Character Height (mm)
8
Material
S45C
Character
P
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For sorting products
4
From Japan
On 2007-12-18 17:24:23
Although it was cheap, I could print beautifully. I am thankful that I use a lot and I can buy only the places I need.