Buy more than* S$200* and get FREE SHIPPING

  • Letter Type Punches
  • Letter Type Punches
  • Letter Type Punches
  • Letter Type Punches

Letter Type Punches 10mm-&

4.00 (1)
Item.#
07333776
Mfr.#
10mm-&
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Sandblasting
Character Height (mm)
10
Character
&
Hardness HRC
55-58
Character Type
Symbol
Material
SAE6150
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
A marker of things that were dismantled
4
From Japan
On 2007-12-18 17:10:37
I lose it during work and I keep it for use when it is exhausted.