Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Forged Tap Wrench

Forged Tap Wrench #3 M6-M20

3.15 (20)
Item.#
07333821
Mfr.#
#3 M6-M20
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Specification may be different., Specification may be different.
Others
Tighten handle bars securly with pliers.
Weight (g)
520
Purpose
Tapping handle, Tapping handle
Use Dimensions
M6-M20
Overall Length (mm)
311
Customer Reviews
5 star 7
4 star 2
3 star 4
2 star 1
1 star 6
Review Rating: 3.15
20 Customer Reviews
The reviews are automatic translation.
When subtotal tapping
4
From Japan
On 2017-06-05 20:31:04
Especially it can be used without problems. I think that cost performance is a good product.
This review is about item#7333803.
It is used for repair etc.
5
From Japan
On 2017-04-11 11:28:41
It was nice to buy it very easy to use. It is amazing.
This review is about item#7333803.
Overhaul of fuel cock
5
From Japan
On 2017-02-21 22:42:06
Although it was genuine replacement for every cock, I bought the caulking caulking with a drill, scooped it with a drill, exchanged an o-ring in the inside, I had to tap to fix the cover, I bought it. I do not have to turn it with Vice Grip now.
This review is about item#7333803.
Shuffle the tap of the bicycle pedal
5
From Japan
On 2016-11-01 14:29:10
It was able to be used without problems with 9/16 inch · tap.
This review is about item#7333821.
Do not do that
1
From Japan
On 2016-10-12 17:47:07
It gets loosened soon and does not become usable.
This review is about item#7333803.
As a handle like a tap.
4
From Japan
On 2016-09-29 16:49:24
It is very helpful at cost. I do not know that durability will not be used.
This review is about item#7333803.
6mm, 8mm tapping
1
From Japan
On 2016-07-06 19:09:52
The tapping shank tightening pitch is coarse and loosened with tapping off for 2 to 3 times and rattling, which increases the work of tightening the handle every time.
This review is about item#07333803.
For hand tapping work.
5
From Japan
On 2016-05-08 17:09:11
no problem.
This review is about item#07333821.
Machining of machine parts
3
From Japan
On 2014-11-09 19:35:52
I think that it can be used sufficiently.
This review is about item#07333803.
Threaded handle with tap
5
From Japan
On 2014-10-20 15:54:03
I felt the durability is also easy to use because it is large in size
This review is about item#07333821.