Buy more than* S$200* and get FREE SHIPPING

  • Forged Die Holder

Forged Die Holder No.25.4

4.00 (15)
Item.#
07333837
Mfr.#
No.25.4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Die Outside Diameter (phi mm)
25
Overall Length (mm)
205
Purpose
Die screw cut handle, Die screw cut handle
Weight (g)
350
Others
Tighten screws securly with pliers
Caution
Specification may be different., Specification may be different.
Customer Reviews
5 star 7
4 star 3
3 star 4
2 star 0
1 star 1
Review Rating: 4.00
15 Customer Reviews
The reviews are automatic translation.
car
5
From Japan
On 2016-05-10 17:19:56
It was cheap, so I was a bit uneasy but there is no problem at all.
This review is about item#07333846.
Thread extension
5
From Japan
On 2015-07-14 01:28:28
It is solidly built, and the bolt is fixed firmly with 3 pieces, it was very easy to use.
This review is about item#07333846.
Modification of normal thread cutting and screw thread
5
From Japan
On 2015-06-05 23:37:41
Because the thing of the tap dies set broke at the base of the handle, I bought it as a substitute but the construction is solid and it will not break. I am satisfied with this price.
This review is about item#07333837.
Machining automobile parts etc.
5
From Japan
On 2015-04-06 21:21:01
I think that it is very solid and the quality is also good. Since I did not have a 38 mm in the local home center, I bought it.
This review is about item#07333846.
I use it in combination with a dice.
5
From Japan
On 2015-03-25 16:49:43
I am thankful that it is inexpensive, without complaining.
This review is about item#07333837.
When to use dice
3
From Japan
On 2015-03-16 12:24:44
It is re-purchase because what I purchased earlier has broken. I hope it is a bit more robust, but ....
This review is about item#07333837.
Parts processing
4
From Japan
On 2013-04-23 18:59:07
You can install a dice as usual
This review is about item#07333837.
Tie rod correction of cylinder
4
From Japan
On 2013-01-02 21:53:54
Especially no problem was corrected.
This review is about item#07333855.
For screw thread correction of bolt
1
From Japan
On 2012-12-28 12:56:42
The feeling I used was normal, but what I was sent to was plating bald and rust was floating. Also, the package is dirty and I think that it can be shipped as a good product well, it is very disappointing. As the country of production was also China, this product came out as a result of searching for the corresponding die handle, but should have purchased a proper maker's at home center etc. I really regret it. Although it is satisfactory without plating scraping and rust etc., it is not very satisfactory. It was the lowest item.
This review is about item#07333846.
Screw thread
3
From Japan
On 2012-11-11 20:13:36
I used it without any problem. Screwed off finished. Next is to buy a tap handle.
This review is about item#07333846.