Buy more than* S$200* and get FREE SHIPPING

  • Forged Die Holder

Forged Die Holder No.38.1

4.00 (15)
Item.#
07333846
Mfr.#
No.38.1
Package Qty.
1PC
Ship pack of
1
12.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Die Outside Diameter (phi mm)
38
Overall Length (mm)
292
Purpose
Die screw cut handle, Die screw cut handle
Weight (g)
420
Others
Tighten screws securly with pliers
Caution
Specification may be different., Specification may be different.
Customer Reviews
5 star 7
4 star 3
3 star 4
2 star 0
1 star 1
Review Rating: 4.00
15 Customer Reviews
The reviews are automatic translation.
car
5
From Japan
On 2016-05-10 17:19:56
You do not have any problem at all was a little anxiety because the cheap.
This review is about item#07333846.
Extension of the threads
5
From Japan
On 2015-07-14 01:28:28
Well-built, bolt it also firmly secure with the three, it was very easy to use.
This review is about item#07333846.
Modification of the normal threaded and thread
5
From Japan
On 2015-06-05 23:37:41
For those of tap die set is broken in the steering wheel base, was purchased as a substitute, made is not likely broken have firmly. We are satisfied at this price.
This review is about item#07333837.
Processing of an automobile parts
5
From Japan
On 2015-04-06 21:21:01
Very has been firm, I think that quality is also good. The local hardware store I bought there was no 38mm is given.
This review is about item#07333846.
We use in combination with the dice.
5
From Japan
On 2015-03-25 16:49:43
Complaints without, thanks to inexpensive.
This review is about item#07333837.
When you use the dice
3
From Japan
On 2015-03-16 12:24:44
Is re-purchase because cracked those previously purchased. I hope that's a little more sturdy but ,,,.
This review is about item#07333837.
Parts processing
4
From Japan
On 2013-04-23 18:59:07
You can normally die mounted
This review is about item#07333837.
Cylinder of the tie rod correction
4
From Japan
On 2013-01-02 21:53:54
In particular it was able to correction without problems.
This review is about item#07333855.
Bolt thread Modify
1
From Japan
On 2012-12-28 12:56:42
But feeling that you use is normal, what has been sent bald plating, was what rust is floating. Also package also dirt and, well those that'd say can be shipped as a commodity, is very disappointing. Producing countries also means that China, although the corresponding die handle came out is a result of the search this product, home improvement, etc., was to buy things neat manufacturer. I really regret. Is satisfied if plating bald, etc. and rust, etc. there, but they are not very satisfactory. It was the lowest product.
This review is about item#07333846.
Screw Sarae
3
From Japan
On 2012-11-11 20:13:36
In particular, it was used without problems. Screw Sarae was finished. The following is a purchase plan to tap handle.
This review is about item#07333846.