Buy more than* S$200* and get FREE SHIPPING

  • Braid Hose

Braid Hose 9

3.70 (47)
Item.#
07333882
Mfr.#
9
Package Qty.
1PC
Ship pack of
1
25.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Continuous Use Temperature (deg C)
0-50
Length (m)
10
Name
9
Maximum Working Pressure (MPa)
1.1
Inner Diameter (phi mm)
9
Burst Pressure (MPa)
5.0
Outer Diameter (phi mm)
15
Material
PVC resin
Customer Reviews
5 star 23
4 star 3
3 star 10
2 star 6
1 star 5
Review Rating: 3.70
47 Customer Reviews
The reviews are automatic translation.
Factory equipment
5
From Japan
On 2017-02-15 14:31:38
And this size this article was variously looking for. A was the A Monotarou. Moreover, low price.
This review is about item#7333864.
As a buffer between the product
5
From Japan
On 2016-12-14 16:22:00
Application is different from that use, but it is used as a scratch-resistant to prevent the will scratch hit products to each other, it will be saved in a very cheaper than home improvement.
This review is about item#7333977.
Water supply
5
From Japan
On 2016-11-17 13:41:47
Because it was 15% OFF today, had planned to buy one turn, it was in two turns. In the past, it had been custom-made in the do-it-yourself store, but it was one turn 15,000 yen position, is welcome since the buy cheap in Monotaro
This review is about item#7333873.
Maintenance of machinery
3
From Japan
On 2016-05-10 08:54:35
Was Honmani smelled as in the other reviews.
This review is about item#07333961.
Coring
5
From Japan
On 2016-03-24 14:59:30
So far from the water tank to the construction site was purchased. Also the amount of water does not change by using the three-pronged of the air hose to the tip. Since the normal for that lighter than the hose and the breakdown voltage has been used without any worries.
This review is about item#07333891.
For protection
5
From Japan
On 2015-12-09 11:22:47
Not used as a hose, but it is used to cut for protection So hard cut is with a pair of scissors, and are used cut with a cutter. As consumables, due to the use, low price is attractive.
This review is about item#07333952.
Connect the water supply
5
From Japan
On 2015-08-17 10:48:22
Previously it had been bought in another, but the price had tripled position. The easier is welcome
This review is about item#07333873.
Use a pressure hose
5
From Japan
On 2015-08-07 21:00:21
And the smell of a little PVC resin, but the product can be used normally. At the maximum working pressure or less, I thought as a large expansion rate If you're durability also Buy.
This review is about item#07333882.
Equipment for the outdoor installation
2
From Japan
On 2015-06-30 19:35:23
This purchase was the second time buy a few years ago. Impressions as of other people, "smell the surface is sticky" improvement looks like this is not.
This review is about item#07333907.
Water around the whole of the factory
5
From Japan
On 2015-06-24 08:01:24
Since it is often used to be required for the exchange we feel grateful can be purchased at a low price. I never particularly feel the improvements, so we have satisfied with the goods.
This review is about item#07333891.