Buy more than* S$200* and get FREE SHIPPING

  • Braid Hose

Braid Hose 15

3.71 (52)
Item.#
07333925
Mfr.#
15
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Continuous Use Temperature (deg C)
0-50
Inner Diameter (phi mm)
15
Burst Pressure (MPa)
4.0
Outer Diameter (phi mm)
22
Maximum Working Pressure (MPa)
0.8
Length (m)
10
Name
15
Material
PVC resin
Customer Reviews
5 star 25
4 star 3
3 star 13
2 star 6
1 star 5
Review Rating: 3.71
52 Customer Reviews
The reviews are automatic translation.
Mold cooling water circulation hose
3
From Japan
On 2018-01-13 13:28:12
I can use it without problems. I think that the price is also cheaper than general.
This review is about item#7333907.
Air compressor hose
5
From Japan
On 2017-12-23 06:35:02
This hose is good when hose dedicated to air hose is heavily deteriorated by ultraviolet rays so it is used outdoors.
This review is about item#07333864.
Air hose creation
5
From Japan
On 2017-06-04 21:33:15
I bought it to make an air hose. I can make it with my preferred length and it is handy.
This review is about item#7333891.
Sampling of drainage
3
From Japan
On 2017-05-30 13:51:36
It took 1 week for shipping service ships for the eastern part of Hokkaido (arrival on the 12th day 19th). Beware of the fact that arrival is different even on shipment on the day.
This review is about item#7333952.
Connection of air parts
3
From Japan
On 2017-05-08 09:17:07
There is no problem concerning strength etc. Just very vinyl.
This review is about item#7333864.
Factory tools
5
From Japan
On 2017-02-15 14:31:38
I was looking for various sizes and this item. What is it that it was a monotary? Moreover, it is low price.
This review is about item#7333864.
As a cushioning material between products
5
From Japan
On 2016-12-14 16:22:00
Usage to use is different, but it is used as a scratch prevention that prevents products from colliding with each other to prevent scratches, it is cheaper than the home center and is very helpful.
This review is about item#7333977.
For water supply
5
From Japan
On 2016-11-17 13:41:47
Today I was 15% off so I planned to buy 1 roll, but I made it 2 turns. Previously, I customized it at the home center, but it was about 15,000 yen per turn, but I am thankful that I can buy it cheaply by monotaro
This review is about item#7333873.
Machine maintenance
3
From Japan
On 2016-05-10 08:54:35
It was a smelly smell as in other reviews.
This review is about item#07333961.
Core removal
5
From Japan
On 2016-03-24 14:59:30
I bought it because it is far from the water tank to the construction site. The amount of water does not change even if you use the air hose trifurcated at the tip. Because it is lighter than ordinary hose and pressure resistance, I use it without worrying anything.
This review is about item#07333891.