Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Street Elbow
  • Pipe Fitting, Street Elbow
  • Pipe Fitting, Street Elbow

Pipe Fitting, Street Elbow -

3.90 (21)
Package Qty.
Ship pack of
9.99 SGD
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Maximum Working Pressure (MPa)
Nominal Diameter (A)
Dimensions A (mm)
Screw Type
PT screw
Stainless steel (SUS304)
Dimensions B (mm)
Nominal Diameter (B)
Customer Reviews
5 star 11
4 star 2
3 star 4
2 star 3
1 star 1
Review Rating: 3.90
21 Customer Reviews
The reviews are automatic translation.
Assembly parts of equipment cooling water system
From Japan
On 2018-03-13 09:54:23
It is used for piping of cooling water (containing ethylene glycol type brine) to water-cooled oil cooler of hydraulic equipment. Finish is also good, satisfied. Compared to steel-made ones, the finish of the threaded part is very "too smooth", so watch for slackening and sealing tape winding work. Conversely, if this neighborhood is improved, it becomes easier to use.
This review is about item#7334013.
Used for connection of high pressure washer
From Japan
On 2017-07-15 18:51:03
We use well water containing a lot of iron powder so it is safe to make it with stainless steel. There is nothing wrong with the product.
This review is about item#7333995.
Laying of simple piping in factory
From Japan
On 2016-08-21 17:38:44
It is very beautiful finished in narrow place and concealed piping laying.
This review is about item#7334013.
Used as part of air piping
From Japan
On 2016-06-12 08:55:06
Because the air pressure drops, I checked the fitting etc. and found a pinhole-like hole around the inside of the elbow. Air leakage stopped by application of instantaneous adhesive. I do not mind those who do not mind, but it is regrettable because it was a level that can be judged with bubbly liquid.
This review is about item#07334004.
As a construction tool
From Japan
On 2015-11-18 15:11:01
I am using it without problems.
This review is about item#07334004.
Mounting on a boiler
From Japan
On 2015-05-20 18:09:40
Can be used without problems
This review is about item#07334013.
As a piping part of homebrew machine
From Japan
On 2015-04-05 18:36:44
It is firm making. Male and female taper screws (3/8) also had no problem with accuracy and they were assembled snugly. Sometimes a small amount of piping member made of SUS is required, but I think that I might purchase again.
This review is about item#07334004.
Used for mounting well pump
From Japan
On 2014-06-14 19:37:54
For HI it will be long and it will be a troublesome task
This review is about item#07334022.
It is used for well pump installation.
From Japan
On 2014-05-05 14:59:49
I used to use a casting before, but I would like to use it at customer's request.
This review is about item#07334031.
Drain the tank
From Japan
On 2014-03-07 13:05:53
Because it is a product that is not quite good for the neighborhood home center etc., it was very helpful. It is affordable and there is no problem at all when using it. Since shipping costs are required for purchase by standalone, we will purchase it when needed.
This review is about item#07333995.