Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Street Elbow
  • Pipe Fitting, Street Elbow
  • Pipe Fitting, Street Elbow

Pipe Fitting, Street Elbow -

3.79 (19)
Item.#
07334022
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
12.55 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Maximum Working Pressure (MPa)
1
Nominal Diameter (A)
20
Dimensions A (mm)
31.5
Screw Type
PT screw
Material
Stainless steel (SUS304)
Dimensions B (mm)
42.5
Nominal Diameter (B)
3/4
Customer Reviews
5 star 9
4 star 2
3 star 4
2 star 3
1 star 1
Review Rating: 3.79
19 Customer Reviews
The reviews are automatic translation.
Laying of the factory in the simple piping
4
From Japan
On 2016-08-21 17:38:44
In the pipe laying of narrow places and hidden, it finishes in very beautiful.
This review is about item#7334013.
Use a part of the air pipe
2
From Japan
On 2016-06-12 08:55:06
Since the air pressure drops, check the joints, etc., it found a pinhole-shaped hole in the neighborhood, which was bent on the inside of the elbow. Air leakage was stopped at the moment the adhesive application. If you do not care you might not care, but it is a shame because it was the level that can be determined in a soap solution.
This review is about item#07334004.
As construction equipment
5
From Japan
On 2015-11-18 15:11:01
We use without problems.
This review is about item#07334004.
Attached to the boiler
5
From Japan
On 2015-05-20 18:09:40
You can use without problems
This review is about item#07334013.
As piping parts of the self-made machine
5
From Japan
On 2015-04-05 18:36:44
Is a firm making was. Taper thread of the male and female (3/8) is also not a problem with the accuracy, we grapple smoothly. Made of SUS piping member might sometimes be a small amount required, but also I think it would be purchased.
This review is about item#07334004.
Used with the installation of the well pump
3
From Japan
On 2014-06-14 19:37:54
The longer it's HI used where there is troublesome work
This review is about item#07334022.
Use at the time of installation well pump.
3
From Japan
On 2014-05-05 14:59:49
I was using the previous casting, but I want to use at the request of our customers.
This review is about item#07334031.
Drainage of water tank
5
From Japan
On 2014-03-07 13:05:53
Since the neighborhood hardware store, etc. is quite no goods, it was very helpful. It is an affordable price, it was There is no problem at all be used. It takes shipping in the purchase of a single unit, when needed will be purchased together.
This review is about item#07333995.
Equipment of the piping
2
From Japan
On 2013-02-21 13:19:03
When the work that adapt the seal tape at your fingertips, I cut my finger there is a projection portion (burr). It should be noted that, without such a projection in other street elbow and piping equipment that was purchased this time, I was able to finish the work without injury. We look forward to the future of quality improvement.
This review is about item#07334004.
Air piping from the compressor
5
From Japan
On 2012-08-20 08:46:33
Easy installation. Chochoi of Choi. Check if there is leakage and supercharging the air. Plumbing Contractors at the time of the micro enterprises president. (Sometimes plumber, sometimes Sakan'ya, etc) No mounting pat complaint. I wonder how much is taken I asked this of skill in the art! ?
This review is about item#07334013.