Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Fitting, Street Elbow
  • Pipe Fitting, Street Elbow
  • Pipe Fitting, Street Elbow

Pipe Fitting, Street Elbow -

4.00 (23)
Item.#
07334031
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Maximum Working Pressure (MPa)
1
Nominal Diameter (A)
25
Dimensions A (mm)
37.5
Screw Type
PT screw
Material
Stainless steel (SUS304)
Dimensions B (mm)
52
Nominal Diameter (B)
1
Customer Reviews
5 star 13
4 star 2
3 star 4
2 star 3
1 star 1
Review Rating: 4.00
23 Customer Reviews
The reviews are automatic translation.
It is attached to In / Out of filter / lubricator.
5
From Japan
On 2018-04-24 23:36:03
In garage environment of humid general house, stainless steel is certainly indispensable. It is very helpful that it is provided at a reasonably low price. If you mention something in such products, If there is also a type with an O ring on G1 / 4 with a short external thread side, Is it easy to apply it to a single, inexpensive filter / lubricator? It is unknown whether such an operation is often used as a purchase, It seems not to be at all.
This review is about item#7333995.
Sprinkler plug at home
5
From Japan
On 2018-04-06 04:02:58
It is now in use, combined with cheese purchased separately
This review is about item#07334022.
Assembly parts of equipment cooling water system
5
From Japan
On 2018-03-13 09:54:23
It is used for piping of cooling water (containing ethylene glycol type brine) to water-cooled oil cooler of hydraulic equipment. Finish is also good, satisfied. Compared to steel-made ones, the finish of the threaded part is very "too smooth", so watch for slackening and sealing tape winding work. Conversely, if this neighborhood is improved, it becomes easier to use.
This review is about item#7334013.
Used for connection of high pressure washer
5
From Japan
On 2017-07-15 18:51:03
We use well water containing a lot of iron powder so it is safe to make it with stainless steel. There is nothing wrong with the product.
This review is about item#7333995.
Laying of simple piping in factory
4
From Japan
On 2016-08-21 17:38:44
It is very beautiful finished in narrow place and concealed piping laying.
This review is about item#7334013.
Used as part of air piping
2
From Japan
On 2016-06-12 08:55:06
Because the air pressure drops, I checked the fitting etc. and found a pinhole-like hole around the inside of the elbow. Air leakage stopped by application of instantaneous adhesive. I do not mind those who do not mind, but it is regrettable because it was a level that can be judged with bubbly liquid.
This review is about item#07334004.
As a construction tool
5
From Japan
On 2015-11-18 15:11:01
I am using it without problems.
This review is about item#07334004.
Mounting on a boiler
5
From Japan
On 2015-05-20 18:09:40
Can be used without problems
This review is about item#07334013.
As a piping part of homebrew machine
5
From Japan
On 2015-04-05 18:36:44
It is firm making. Male and female taper screws (3/8) also had no problem with accuracy and they were assembled snugly. Sometimes a small amount of piping member made of SUS is required, but I think that I might purchase again.
This review is about item#07334004.
Used for mounting well pump
3
From Japan
On 2014-06-14 19:37:54
For HI it will be long and it will be a troublesome task
This review is about item#07334022.