Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Stainless Steel Screw Elbow
  • Pipe Fitting, Stainless Steel Screw Elbow
  • Pipe Fitting, Stainless Steel Screw Elbow

Pipe Fitting, Stainless Steel Screw Elbow -

3.96 (57)
Item.#
07334056
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (B)
3/8
RoHS Directive
Correspondence
Dimensions A (mm)
22.5
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Nominal Diameter (A)
10
Customer Reviews
5 star 35
4 star 4
3 star 7
2 star 3
1 star 8
Review Rating: 3.96
57 Customer Reviews
The reviews are automatic translation.
Part of piping for drainage
5
From Japan
On 2017-10-03 19:24:22
Because it is a part that does not require precision, I bought this because cheap is the best. It is usable without problems.
This review is about item#7334074.
Prototype production of solar heating device
5
From Japan
On 2017-09-27 16:56:00
There is no problem in the threaded part, and there is no problem with ease of use.
This review is about item#7334065.
Chemical piping
5
From Japan
On 2017-09-22 16:09:13
I can use it as well as other companies. It's inexpensive and very useful.
This review is about item#7334083.
Piping
4
From Japan
On 2017-09-20 14:38:45
I can use it for the price, I think it is quite a firm product. It does not rust and it can be used firmly.
This review is about item#37603842.
Water supply valve expansion work
3
From Japan
On 2017-08-12 17:44:21
I think that the length of the screw part is short compared with other companies I think it is good for 3 screws to be long
This review is about item#7334065.
Plumbing for liquid
2
From Japan
On 2017-07-31 11:38:31
There are a lot of scratches on the inside and quality B class goods, commodities commensurate with the price
This review is about item#37603842.
For personal use equipment maintenance
5
From Japan
On 2017-04-07 13:31:57
I'm using it. There is nothing wrong. Thank you very much.
This review is about item#7334065.
Installation work of water heater
5
From Japan
On 2017-04-05 21:43:36
It is cheaper than the home center and the quality is also always good.
This review is about item#7334065.
Piping
5
From Japan
On 2017-01-17 09:32:03
Very good quality screws are also personality. I use it every time.
This review is about item#7334065.
Waterwork construction
5
From Japan
On 2016-12-05 22:15:12
This price is delightful as long as performance is inferior to the manufacturer's product.
This review is about item#7334065.