The reviews are automatic translation.
Piping work
From Japan
On 2018-03-15 19:08:53
After all it was uneasy because it is not a manufacturer item
I could use it normally
Water supply
From Japan
On 2018-02-13 21:29:47
It is cheap and it seems that there is no problem for minutes to use normally. Good shopping.
Part of piping for drainage
From Japan
On 2017-10-03 19:24:22
Because it is a part that does not require precision, I bought this because cheap is the best.
It is usable without problems.
Prototype production of solar heating device
From Japan
On 2017-09-27 16:56:00
There is no problem in the threaded part, and there is no problem with ease of use.
Chemical piping
From Japan
On 2017-09-22 16:09:13
I can use it as well as other companies.
It's inexpensive and very useful.
Piping
From Japan
On 2017-09-20 14:38:45
I can use it for the price, I think it is quite a firm product.
It does not rust and it can be used firmly.
Water supply valve expansion work
From Japan
On 2017-08-12 17:44:21
I think that the length of the screw part is short compared with other companies
I think it is good for 3 screws to be long
Plumbing for liquid
From Japan
On 2017-07-31 11:38:31
There are a lot of scratches on the inside and quality B class goods, commodities commensurate with the price
For personal use equipment maintenance
From Japan
On 2017-04-07 13:31:57
I'm using it. There is nothing wrong. Thank you very much.
Installation work of water heater
From Japan
On 2017-04-05 21:43:36
It is cheaper than the home center and the quality is also always good.