Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Stainless Steel Screw Elbow
  • Pipe Fitting, Stainless Steel Screw Elbow
  • Pipe Fitting, Stainless Steel Screw Elbow
  • Pipe Fitting, Stainless Steel Screw Elbow

Pipe Fitting, Stainless Steel Screw Elbow -

3.96 (57)
Item.#
07334074
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
20
Maximum Working Pressure (MPa)
1.0
Material
SUS304
RoHS Directive
Correspondence
Dimensions A (mm)
30.5
Nominal Diameter (B)
3/4
Customer Reviews
5 star 35
4 star 4
3 star 7
2 star 3
1 star 8
Review Rating: 3.96
57 Customer Reviews
The reviews are automatic translation.
Part of piping for drainage
5
From Japan
On 2017-10-03 19:24:22
Because it is a part that does not require precision, I bought this because cheap is the best. It is usable without problems.
This review is about item#7334074.
Prototype production of solar heating device
5
From Japan
On 2017-09-27 16:56:00
There is no problem in the threaded part, and there is no problem with ease of use.
This review is about item#7334065.
Chemical piping
5
From Japan
On 2017-09-22 16:09:13
I can use it as well as other companies. It's inexpensive and very useful.
This review is about item#7334083.
Piping
4
From Japan
On 2017-09-20 14:38:45
I can use it for the price, I think it is quite a firm product. It does not rust and it can be used firmly.
This review is about item#37603842.
Water supply valve expansion work
3
From Japan
On 2017-08-12 17:44:21
I think that the length of the screw part is short compared with other companies I think it is good for 3 screws to be long
This review is about item#7334065.
Plumbing for liquid
2
From Japan
On 2017-07-31 11:38:31
There are a lot of scratches on the inside and quality B class goods, commodities commensurate with the price
This review is about item#37603842.
For personal use equipment maintenance
5
From Japan
On 2017-04-07 13:31:57
I'm using it. There is nothing wrong. Thank you very much.
This review is about item#7334065.
Installation work of water heater
5
From Japan
On 2017-04-05 21:43:36
It is cheaper than the home center and the quality is also always good.
This review is about item#7334065.
Piping
5
From Japan
On 2017-01-17 09:32:03
Very good quality screws are also personality. I use it every time.
This review is about item#7334065.
Waterwork construction
5
From Japan
On 2016-12-05 22:15:12
This price is delightful as long as performance is inferior to the manufacturer's product.
This review is about item#7334065.