Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Stainless Steel Screw Elbow
  • Pipe Fitting, Stainless Steel Screw Elbow
  • Pipe Fitting, Stainless Steel Screw Elbow

Pipe Fitting, Stainless Steel Screw Elbow -

3.97 (61)
Item.#
07334083
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Dimensions A (mm)
36
Nominal Diameter (B)
1
RoHS Directive
Correspondence
Nominal Diameter (A)
25
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Customer Reviews
5 star 38
4 star 4
3 star 7
2 star 3
1 star 9
Review Rating: 3.97
61 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2018-04-23 14:57:14
It's fine, especially because it is stainless so it is strong for rust, so I like it.
This review is about item#7334065.
Hot water supply pipe
1
From Japan
On 2018-04-16 12:56:29
I bought several and had two pinsols. I gave up that hit was bad.
Piping work
5
From Japan
On 2018-03-15 19:08:53
After all it was uneasy because it is not a manufacturer item I could use it normally
This review is about item#7334065.
Water supply
5
From Japan
On 2018-02-13 21:29:47
It is cheap and it seems that there is no problem for minutes to use normally. Good shopping.
This review is about item#7334083.
Part of piping for drainage
5
From Japan
On 2017-10-03 19:24:22
Because it is a part that does not require precision, I bought this because cheap is the best. It is usable without problems.
This review is about item#7334074.
Prototype production of solar heating device
5
From Japan
On 2017-09-27 16:56:00
There is no problem in the threaded part, and there is no problem with ease of use.
This review is about item#7334065.
Chemical piping
5
From Japan
On 2017-09-22 16:09:13
I can use it as well as other companies. It's inexpensive and very useful.
This review is about item#7334083.
Piping
4
From Japan
On 2017-09-20 14:38:45
I can use it for the price, I think it is quite a firm product. It does not rust and it can be used firmly.
This review is about item#37603842.
Water supply valve expansion work
3
From Japan
On 2017-08-12 17:44:21
I think that the length of the screw part is short compared with other companies I think it is good for 3 screws to be long
This review is about item#7334065.
Plumbing for liquid
2
From Japan
On 2017-07-31 11:38:31
There are a lot of scratches on the inside and quality B class goods, commodities commensurate with the price
This review is about item#37603842.