Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Hexagon Nipple
  • Pipe Fitting, Hexagon Nipple
  • Pipe Fitting, Hexagon Nipple

Pipe Fitting, Hexagon Nipple -

4.25 (48)
Item.#
07334092
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.27 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Supports
Dimension K(mm)
32
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Nominal Diameter (A)
8
Dimension l (mm)
16.5
Nominal Diameter (B)
1/4
Customer Reviews
5 star 30
4 star 6
3 star 8
2 star 2
1 star 2
Review Rating: 4.25
48 Customer Reviews
The reviews are automatic translation.
Replace from cast iron to stainless steel
5
From Japan
On 2017-04-26 11:51:10
Although it was using cast iron, it is slightly expensive, but stainless steel is recommended for long period use.
This review is about item#7334135.
Machine repair
4
From Japan
On 2017-04-23 11:18:25
I will take it as stock because it can be used as cheaply as it is purchased at a home center etc.
This review is about item#7334117.
For private equipment maintenance
5
From Japan
On 2017-04-07 13:32:10
I use. There is nothing wrong. Thank you very much.
This review is about item#7334117.
machine
3
From Japan
On 2017-02-10 17:17:45
I use normally. I think that it was good. ............
This review is about item#7334092.
Vanity water and hot water supply piping
5
From Japan
On 2017-02-01 15:23:03
Price also could be used without cheaply problem. It was the combination of the other companies of the elbow, but this is not a problem.
This review is about item#7334101.
House irrigation equipment
5
From Japan
On 2017-01-05 18:46:43
It is very easy to use is good since it tightened with a monkey or a pipe wrench difference a round nipple. Decomposition work along with it also purchased so effortless.
This review is about item#7334135.
Water supply works
5
From Japan
On 2016-12-05 03:52:12
It saved the stainless specification can be purchased at this price.
This review is about item#07334117.
Caterpillar of the lubricant of the machine
5
From Japan
On 2016-11-11 18:05:15
Because a good assortment of parts, has come in handy work Hakadori.
This review is about item#7334135.
Water supply for Sette
4
From Japan
On 2016-11-09 19:02:36
Any not inferior compared with domestic products, also price also we would like to use is also stable and future.
This review is about item#7334117.
It was used for the installation of the union coupling at home of water renovation
5
From Japan
On 2016-08-17 19:36:43
Accuracy because of the stainless steel was good.
This review is about item#7334126.