Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Hexagon Nipple
  • Pipe Fitting, Hexagon Nipple
  • Pipe Fitting, Hexagon Nipple

Pipe Fitting, Hexagon Nipple -

4.23 (53)
Item.#
07334117
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
15
Dimension l (mm)
26
Nominal Diameter (B)
1/2
RoHS Directive
Supports
Dimension K(mm)
41.5
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Customer Reviews
5 star 33
4 star 6
3 star 9
2 star 3
1 star 2
Review Rating: 4.23
53 Customer Reviews
The reviews are automatic translation.
Coupling of cans
3
From Japan
On 2018-01-17 18:49:38
I will buy more if I lower the price. I wonder how rusty it will be. For use in seawater.
This review is about item#7334092.
Cooling water piping
2
From Japan
On 2017-11-29 11:59:08
We ordered it because it was scheduled to be shipped after about 2 weeks at the time of ordering but it has become unavailable 4 weeks later and it is already on the homepage on the homepage already ordered 3 weeks ago I wonder if things are not shipped · · ·.
This review is about item#7334117.
Prototype production of solar heating device
5
From Japan
On 2017-09-27 17:09:25
There is no problem in particular. It is necessary to inspect internal scratches etc. in the state of being in a bag etc.
This review is about item#7334117.
To air piping
5
From Japan
On 2017-08-07 08:59:09
Especially it can be used without problems Although it was probably not necessary to use stainless steel Because Hokuriku rusts everything, it's a problem of good appearance
This review is about item#07334092.
Hose connection of high pressure washer
5
From Japan
On 2017-06-28 19:45:56
We use well water containing a lot of iron, so it is safe to use stainless steel.
This review is about item#7334101.
Replace from cast iron to stainless steel
5
From Japan
On 2017-04-26 11:51:10
Although it was using cast iron, it is slightly expensive, but stainless steel is recommended for long period use.
This review is about item#7334135.
Machine repair
4
From Japan
On 2017-04-23 11:18:25
I will take it as inventory because it can be used as cheaply as it is purchased at a home center etc.
This review is about item#7334117.
For personal use equipment maintenance
5
From Japan
On 2017-04-07 13:32:10
I'm using it. There is nothing wrong. Thank you very much.
This review is about item#7334117.
machine
3
From Japan
On 2017-02-10 17:17:45
I could use it normally. I think that it was good. · · · · · · · · · · ·
This review is about item#7334092.
Water supply / hot water supply piping of vanity
5
From Japan
On 2017-02-01 15:23:03
The price was also cheap and could be used without problems. It was a combination with elbow of other company, but there is no problem.
This review is about item#7334101.