Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Hexagon Nipple
  • Pipe Fitting, Hexagon Nipple
  • Pipe Fitting, Hexagon Nipple

Pipe Fitting, Hexagon Nipple -

4.21 (57)
Item.#
07334126
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Dimension l (mm)
32
Nominal Diameter (B)
3/4
RoHS Directive
Correspondence
Dimension K(mm)
44.5
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Nominal Diameter (A)
20
Customer Reviews
5 star 36
4 star 6
3 star 9
2 star 3
1 star 3
Review Rating: 4.21
57 Customer Reviews
The reviews are automatic translation.
Sprinkler plug at home
5
From Japan
On 2018-04-06 04:00:50
As of now, without any problems, in combination with another purchased coupling
This review is about item#07334126.
Used for water supply piping to oil cooler of hydraulic equipment
5
From Japan
On 2018-03-13 09:56:15
Used for cooling water circulation water system with antifreeze together with street elbow. Be careful not to slip when wrapping seal tape.
This review is about item#7334117.
Hot water piping
5
From Japan
On 2018-01-22 16:43:41
I feel uneasy about quality because it is inexpensive, but because there are monotaro brands, I can purchase with confidence. There was no problem with both screw length and accuracy.
This review is about item#7334117.
Maintenance of washing machine
1
From Japan
On 2018-01-22 08:55:19
The machining accuracy was bad, only about 1 mountain entered the other side. Water leakage occurred.
This review is about item#7334101.
Coupling of cans
3
From Japan
On 2018-01-17 18:49:38
I will buy more if I lower the price. I wonder how rusty it will be. For use in seawater.
This review is about item#7334092.
Cooling water piping
2
From Japan
On 2017-11-29 11:59:08
We ordered it because it was scheduled to be shipped after about 2 weeks at the time of ordering but it has become unavailable 4 weeks later and it is already on the homepage on the homepage already ordered 3 weeks ago I wonder if things are not shipped · · ·.
This review is about item#7334117.
Prototype production of solar heating device
5
From Japan
On 2017-09-27 17:09:25
There is no problem in particular. It is necessary to inspect internal scratches etc. in the state of being in a bag etc.
This review is about item#7334117.
To air piping
5
From Japan
On 2017-08-07 08:59:09
Especially it can be used without problems Although it was probably not necessary to use stainless steel Because Hokuriku rusts everything, it's a problem of good appearance
This review is about item#07334092.
Hose connection of high pressure washer
5
From Japan
On 2017-06-28 19:45:56
We use well water containing a lot of iron, so it is safe to use stainless steel.
This review is about item#7334101.
Replace from cast iron to stainless steel
5
From Japan
On 2017-04-26 11:51:10
Although it was using cast iron, it is slightly expensive, but stainless steel is recommended for long period use.
This review is about item#7334135.