Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Hexagon Nipple
  • Pipe Fitting, Hexagon Nipple
  • Pipe Fitting, Hexagon Nipple

Pipe Fitting, Hexagon Nipple -

4.29 (51)
Item.#
07334135
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
8.91 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
25
Dimension l (mm)
38
Nominal Diameter (B)
1
RoHS Directive
Correspondence
Dimension K(mm)
49.2
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Customer Reviews
5 star 33
4 star 6
3 star 8
2 star 2
1 star 2
Review Rating: 4.29
51 Customer Reviews
The reviews are automatic translation.
Prototype production of solar heating device
5
From Japan
On 2017-09-27 17:09:25
There is no problem in particular. It is necessary to inspect internal scratches etc. in the state of being in a bag etc.
This review is about item#7334117.
To air piping
5
From Japan
On 2017-08-07 08:59:09
Especially it can be used without problems Although it was probably not necessary to use stainless steel Because Hokuriku rusts everything, it's a problem of good appearance
This review is about item#07334092.
Hose connection of high pressure washer
5
From Japan
On 2017-06-28 19:45:56
We use well water containing a lot of iron, so it is safe to use stainless steel.
This review is about item#7334101.
Replace from cast iron to stainless steel
5
From Japan
On 2017-04-26 11:51:10
Although it was using cast iron, it is slightly expensive, but stainless steel is recommended for long period use.
This review is about item#7334135.
Machine repair
4
From Japan
On 2017-04-23 11:18:25
I will take it as inventory because it can be used as cheaply as it is purchased at a home center etc.
This review is about item#7334117.
For personal use equipment maintenance
5
From Japan
On 2017-04-07 13:32:10
I'm using it. There is nothing wrong. Thank you very much.
This review is about item#7334117.
machine
3
From Japan
On 2017-02-10 17:17:45
I could use it normally. I think that it was good. · · · · · · · · · · ·
This review is about item#7334092.
Water supply / hot water supply piping of vanity
5
From Japan
On 2017-02-01 15:23:03
The price was also cheap and could be used without problems. It was a combination with elbow of other company, but there is no problem.
This review is about item#7334101.
House Irrigation Equipment
5
From Japan
On 2017-01-05 18:46:43
Unlike the round nipple, it can be tightened with a monkey or a pipe wrench so it is very convenient to use. As a result it was easy to disassemble, so I bought it.
This review is about item#7334135.
Waterwork construction
5
From Japan
On 2016-12-05 03:52:12
It is saved to be able to purchase the stainless steel specification at this price.
This review is about item#07334117.