Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Cap
  • Pipe Fitting, Cap
  • Pipe Fitting, Cap

Pipe Fitting, Cap -

4.45 (11)
Item.#
07334144
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
2.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Dimensions N (mm)
14.7
Nominal Diameter (B)
1/4
RoHS Directive
Correspondence
Dimensions O (mm)
16
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Nominal Diameter (A)
8
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
To blockade the work of the gas plug
3
From Japan
On 2017-03-04 16:12:39
Replacing the gas stove in the IH cooking heater in DIY. Used at that time "it was.
This review is about item#7334162.
For obstruction of pipe
5
From Japan
On 2016-07-23 05:54:15
Since the stainless-looking, rust is perfect. It is exceptionally effective to suppress the cost.
This review is about item#07334162.
DIY
5
From Japan
On 2016-04-29 20:52:24
no problem! Also thank you.
This review is about item#07334162.
To changes in the well water piping
5
From Japan
On 2015-08-03 22:32:08
Cheap, because normally use economic
This review is about item#07334162.
Oil leakage countermeasure
5
From Japan
On 2015-07-29 14:50:42
Piping will not let even oil leakage measures essential during transport movement of.
This review is about item#07334153.
Used for air leakage test of the piping
5
From Japan
On 2014-05-20 20:25:04
no problem. Because it was in a hurry, it was saved by ship next day.
This review is about item#87064966.
For external filter switching for tropical fish.
5
From Japan
On 2014-04-03 22:39:41
Until now, but was using an iron, rust was replaced in the mood. It was saved at an affordable price.
This review is about item#07334171.
It was used as the following concrete vibrator tip clearance 20 mm.
4
From Japan
On 2012-04-01 14:06:00
Without a problem missing air.
This review is about item#07334144.
Blind plug of water piping
4
From Japan
On 2011-06-25 12:33:19
Although somewhat less wall thickness can be used as a fully member.
This review is about item#07334162.
Shower pipe cap
3
From Japan
On 2011-05-21 14:26:52
A correspondingly good price is the fast goods to stock
This review is about item#07334187.