Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pipe Fitting, Cap
  • Pipe Fitting, Cap
  • Pipe Fitting, Cap
  • Pipe Fitting, Cap

Pipe Fitting, Cap -

4.43 (14)
Item.#
07334187
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Nominal Diameter (A)
25
Dimensions N (mm)
25
Nominal Diameter (B)
1
RoHS Directive
Supports
Dimensions O (mm)
38.5
Customer Reviews
5 star 9
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Pipe cap
5
From Japan
On 2018-04-16 15:03:51
It is advantageous because it is easy to use. It is the quality of trust. I will recommend it.
This review is about item#7334162.
Cap of CFC gas cylinder
3
From Japan
On 2017-09-13 15:08:40
It is used for the cap's cap of CFC gas cylinders such as R410A. We have a cap to prevent dust and dirt. Previously we opened the valve of the cylinder and skipped the garbage, but since we are looking for a resin cap because it is illegal after the revision of the law, we do not know if we are selling or not, so we use this cap with screws.
This review is about item#7334171.
Outdoor piping
5
From Japan
On 2017-07-03 23:20:07
It was a wonderful cap than I imagined. I would like to purchase it in the future.
This review is about item#7334187.
For closing the gas stopper
3
From Japan
On 2017-03-04 16:12:39
I replaced the gas stove with IH cooking heater with DIY. Used in that case ".
This review is about item#7334162.
For pipe obstruction
5
From Japan
On 2016-07-23 05:54:15
Because it is stainless steel, it looks good, rust prevention is perfect. It is exceptional to suppress the cost.
This review is about item#07334162.
DIY
5
From Japan
On 2016-04-29 20:52:24
no problem! Thank you again.
This review is about item#07334162.
To change the well water piping
5
From Japan
On 2015-08-03 22:32:08
It is cheap and economical as it can be used normally
This review is about item#07334162.
Measures against oil leakage
5
From Japan
On 2015-07-29 14:50:42
Measures for oil leakage during transportation of piping are also indispensable.
This review is about item#07334153.
Used for piping air leak test
5
From Japan
On 2014-05-20 20:25:04
no problem. Because I was in a hurry, it was saved by the shipment on the day.
This review is about item#87064966.
For external filter switching for tropical fish.
5
From Japan
On 2014-04-03 22:39:41
Until now, I used iron, but I was worried about replacing it. It was saved at an affordable price.
This review is about item#07334171.