Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Stainless Steel Tee
  • Pipe Fitting, Stainless Steel Tee
  • Pipe Fitting, Stainless Steel Tee
  • Pipe Fitting, Stainless Steel Tee
  • Pipe Fitting, Stainless Steel Tee

Pipe Fitting, Stainless Steel Tee -

4.12 (43)
Item.#
07334196
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.18 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
8
Maximum Working Pressure (MPa)
1.0
Material
SUS304
RoHS Directive
Supports
Dimensions A (mm)
19
Nominal Diameter (B)
1/4
Customer Reviews
5 star 29
4 star 0
3 star 8
2 star 2
1 star 4
Review Rating: 4.12
43 Customer Reviews
The reviews are automatic translation.
Water supply construction
5
From Japan
On 2016-12-05 22:18:25
The price is as long as I'm happy with name brands and not inferior performance.
This review is about item#7334214.
Piping work
3
From Japan
On 2016-10-29 14:40:09
You can use normally, but is better there is no rib.
This review is about item#7334214.
In water piping
5
From Japan
On 2016-08-10 11:01:13
Inexpensive, but it is used without any problem.
This review is about item#7334232.
Air pump remodeling
3
From Japan
On 2016-07-14 23:09:11
Repair of the air pump, used in remodeling.
This review is about item#07334196.
Use the cooling system bypass of the automobile
5
From Japan
On 2016-07-12 18:59:06
It was usable without problem. Rather, I think that it is over quality in the car rather. Also it makes use of.
This review is about item#07334223.
Piping
5
From Japan
On 2016-04-29 01:35:56
It is happy to cheaper price.
This review is about item#07334214.
Branch pipes for outdoor pump outlet
5
From Japan
On 2016-03-29 16:30:07
The last time also easily exploded because with that, but not rust use.
This review is about item#07334214.
sand blast
5
From Japan
On 2016-01-12 12:22:11
It is the other goods and inferiority easy-to-use without
This review is about item#07334205.
Three-pronged joint
5
From Japan
On 2015-11-12 16:31:10
We rigidity firm
This review is about item#07334196.
Hot water supply pipe
3
From Japan
On 2015-10-28 16:44:03
Once you said in COSPA, I wonder if there is no more of those After It is whether the oxidation degree
This review is about item#07334223.