Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Fitting, Stainless Steel Tee
  • Pipe Fitting, Stainless Steel Tee
  • Pipe Fitting, Stainless Steel Tee

Pipe Fitting, Stainless Steel Tee -

4.21 (61)
Item.#
07334205
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Correspondence
Dimensions A (mm)
22.5
Nominal Diameter (B)
3/8
Material
SUS304
Nominal Diameter (A)
10
Maximum Working Pressure (MPa)
1.0
Customer Reviews
5 star 41
4 star 4
3 star 9
2 star 2
1 star 5
Review Rating: 4.21
61 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2018-06-13 19:05:36
It was cheap and good. There is no breakage and it can be used without problems.
This review is about item#7334214.
Work on water piping
5
From Japan
On 2018-04-27 20:52:01
I bought it for repair because it was damaged by the freezing of this winter. I chose by cheap things.
This review is about item#7334214.
Plumbing work
5
From Japan
On 2018-04-27 17:03:00
This price is saved with stainless steel. I will also purchase it.
This review is about item#7334214.
Piping
5
From Japan
On 2018-04-23 14:58:15
It's fine, especially because it is stainless so it is strong for rust, so I like it.
This review is about item#7334214.
Well pump installation work
4
From Japan
On 2018-04-12 14:57:04
We are using it for the installation work of the well. The size fits without any problem.
This review is about item#7334214.
Sprinkler plug at home
5
From Japan
On 2018-04-06 04:03:46
As of now there is no problem, in combination with another purchased elbow in use
This review is about item#07334223.
Used for solar water heater installed on the rooftop
5
From Japan
On 2018-04-04 10:09:21
Screw mount processing is also beautiful, well-fitted, and the price can also be purchased at low price Alright
This review is about item#7334223.
Water supply pipe branch piping of dishwasher
5
From Japan
On 2018-03-17 09:40:32
Piping can be done cleanly with a smooth surface. Since it is made of stainless steel, it can be used upstream of equipment without worry of rusting and corrosion
This review is about item#7334214.
Hot water piping
5
From Japan
On 2018-01-22 16:45:35
It is saved that comparatively expensive cheese can be obtained cheaply. There is no problem with screws etc, the appearance is also good.
This review is about item#7334223.
Connection of piping
4
From Japan
On 2018-01-19 14:50:36
I was saved because it arrived soon. Material and size notation may be clear.
This review is about item#7334196.