Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Stainless Steel Tee
  • Pipe Fitting, Stainless Steel Tee
  • Pipe Fitting, Stainless Steel Tee

Pipe Fitting, Stainless Steel Tee -

4.11 (53)
Item.#
07334214
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
15
Maximum Working Pressure (MPa)
1.0
Material
SUS304
RoHS Directive
Correspondence
Dimensions A (mm)
26.5
Nominal Diameter (B)
1/2
Customer Reviews
5 star 34
4 star 3
3 star 9
2 star 2
1 star 5
Review Rating: 4.11
53 Customer Reviews
The reviews are automatic translation.
Hot water piping
5
From Japan
On 2018-01-22 16:45:35
It is saved that comparatively expensive cheese can be obtained cheaply. There is no problem with screws etc, the appearance is also good.
This review is about item#7334223.
Connection of piping
4
From Japan
On 2018-01-19 14:50:36
I was saved because it arrived soon. Material and size notation may be clear.
This review is about item#7334196.
Used for piping of small electric water heater
1
From Japan
On 2017-12-05 16:49:57
Please be careful that long yarn burr was generated in one place of the inner diameter thread.
This review is about item#7334214.
Prototype of solar heating device
5
From Japan
On 2017-09-27 16:59:00
The product felt very thin, there was no problem with the processing of the screw portion.
This review is about item#7334223.
Piping of water supply
4
From Japan
On 2017-09-22 18:31:22
Although there are some burrs, they do not have a problem in use. I am satisfied with the price.
This review is about item#7334214.
Piping
4
From Japan
On 2017-09-20 14:50:02
I use it for shower tank piping, rusting does not go out, it is used for price price properly. I think that it is good for the price.
This review is about item#37603876.
Installation work of water supply valve for extension of convenience store cafe latte
3
From Japan
On 2017-08-12 17:42:24
Since the length of the screw part is short compared with other companies, I think that it is good if it is three screws long
This review is about item#7334214.
To air piping
5
From Japan
On 2017-07-16 15:06:58
Even in cheap stainless steel stainless steel attracts attention
This review is about item#7334205.
Used for connection of high pressure washer
5
From Japan
On 2017-06-28 19:50:42
We use well water containing a lot of iron powder, so it is safe to make it with stainless steel.
This review is about item#7334205.
When installing piping
5
From Japan
On 2017-05-02 15:32:25
I used a monotaro brand in piping, but I could use it normally. Because it is cheap, it is saved.
This review is about item#07334232.