Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Stainless Steel Tee
  • Pipe Fitting, Stainless Steel Tee
  • Pipe Fitting, Stainless Steel Tee
  • Pipe Fitting, Stainless Steel Tee
  • Pipe Fitting, Stainless Steel Tee

Pipe Fitting, Stainless Steel Tee -

4.16 (57)
Item.#
07334223
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Nominal Diameter (A)
20
Dimensions A (mm)
31
Nominal Diameter (B)
3/4
RoHS Directive
Correspondence
Customer Reviews
5 star 37
4 star 4
3 star 9
2 star 2
1 star 5
Review Rating: 4.16
57 Customer Reviews
The reviews are automatic translation.
Well pump installation work
4
From Japan
On 2018-04-12 14:57:04
We are using it for the installation work of the well. The size fits without any problem.
This review is about item#7334214.
Sprinkler plug at home
5
From Japan
On 2018-04-06 04:03:46
As of now there is no problem, in combination with another purchased elbow in use
This review is about item#07334223.
Used for solar water heater installed on the rooftop
5
From Japan
On 2018-04-04 10:09:21
Screw mount processing is also beautiful, well-fitted, and the price can also be purchased at low price Alright
This review is about item#7334223.
Water supply pipe branch piping of dishwasher
5
From Japan
On 2018-03-17 09:40:32
Piping can be done cleanly with a smooth surface. Since it is made of stainless steel, it can be used upstream of equipment without worry of rusting and corrosion
This review is about item#7334214.
Hot water piping
5
From Japan
On 2018-01-22 16:45:35
It is saved that comparatively expensive cheese can be obtained cheaply. There is no problem with screws etc, the appearance is also good.
This review is about item#7334223.
Connection of piping
4
From Japan
On 2018-01-19 14:50:36
I was saved because it arrived soon. Material and size notation may be clear.
This review is about item#7334196.
Used for piping of small electric water heater
1
From Japan
On 2017-12-05 16:49:57
Please be careful that long yarn burr was generated in one place of the inner diameter thread.
This review is about item#7334214.
Prototype of solar heating device
5
From Japan
On 2017-09-27 16:59:00
The product felt very thin, there was no problem with the processing of the screw portion.
This review is about item#7334223.
Piping of water supply
4
From Japan
On 2017-09-22 18:31:22
Although there are some burrs, they do not have a problem in use. I am satisfied with the price.
This review is about item#7334214.
Piping
4
From Japan
On 2017-09-20 14:50:02
I use it for shower tank piping, rusting does not go out, it is used for price price properly. I think that it is good for the price.
This review is about item#37603876.