Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pipe Fitting, Stainless Steel Tee
  • Pipe Fitting, Stainless Steel Tee
  • Pipe Fitting, Stainless Steel Tee

Pipe Fitting, Stainless Steel Tee -

4.17 (58)
Item.#
07334232
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
25
Maximum Working Pressure (MPa)
1.0
Material
SUS304
RoHS Directive
Supports
Dimensions A (mm)
36.5
Nominal Diameter (B)
1
Customer Reviews
5 star 38
4 star 4
3 star 9
2 star 2
1 star 5
Review Rating: 4.17
58 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2018-04-23 14:58:15
It's fine, especially because it is stainless so it is strong for rust, so I like it.
This review is about item#7334214.
Well pump installation work
4
From Japan
On 2018-04-12 14:57:04
We are using it for the installation work of the well. The size fits without any problem.
This review is about item#7334214.
Sprinkler plug at home
5
From Japan
On 2018-04-06 04:03:46
As of now there is no problem, in combination with another purchased elbow in use
This review is about item#07334223.
Used for solar water heater installed on the rooftop
5
From Japan
On 2018-04-04 10:09:21
Screw mount processing is also beautiful, well-fitted, and the price can also be purchased at low price Alright
This review is about item#7334223.
Water supply pipe branch piping of dishwasher
5
From Japan
On 2018-03-17 09:40:32
Piping can be done cleanly with a smooth surface. Since it is made of stainless steel, it can be used upstream of equipment without worry of rusting and corrosion
This review is about item#7334214.
Hot water piping
5
From Japan
On 2018-01-22 16:45:35
It is saved that comparatively expensive cheese can be obtained cheaply. There is no problem with screws etc, the appearance is also good.
This review is about item#7334223.
Connection of piping
4
From Japan
On 2018-01-19 14:50:36
I was saved because it arrived soon. Material and size notation may be clear.
This review is about item#7334196.
Used for piping of small electric water heater
1
From Japan
On 2017-12-05 16:49:57
Please be careful that long yarn burr was generated in one place of the inner diameter thread.
This review is about item#7334214.
Prototype of solar heating device
5
From Japan
On 2017-09-27 16:59:00
The product felt very thin, there was no problem with the processing of the screw portion.
This review is about item#7334223.
Piping of water supply
4
From Japan
On 2017-09-22 18:31:22
Although there are some burrs, they do not have a problem in use. I am satisfied with the price.
This review is about item#7334214.