Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Fitting, Square Plug
  • Pipe Fitting, Square Plug
  • Pipe Fitting, Square Plug

Pipe Fitting, Square Plug -

4.25 (28)
Item.#
07334257
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
10
Dimension F (mm)
16.4
Material
SUS304
RoHS Directive
Correspondence
Dimension G(mm)
10.3
Maximum Working Pressure (MPa)
1.0
Customer Reviews
5 star 18
4 star 6
3 star 0
2 star 1
1 star 3
Review Rating: 4.25
28 Customer Reviews
The reviews are automatic translation.
Air piping work
5
From Japan
On 2018-05-23 15:10:31
Because it is hollow and lightweight, even if the number is large, it is nice because the parts box is light.
This review is about item#7334266.
Work on water piping
5
From Japan
On 2018-04-27 20:58:24
I chose by cheap things. There is no particular problem using it.
This review is about item#7334266.
Piping
5
From Japan
On 2018-04-23 14:58:32
It's fine, especially because it is stainless so it is strong for rust, so I like it.
This review is about item#7334266.
Piping work
4
From Japan
On 2018-03-15 19:19:04
I used it to close the air bleed pipe I felt like a loose screw though it was slightly
This review is about item#7334266.
Boiler piping
5
From Japan
On 2017-12-19 14:09:49
It is made of slender steel, I am satisfied with this price. Quality is also more than enough.
This review is about item#7334284.
Machine maintenance
5
From Japan
On 2017-11-28 16:10:08
It is in no way inferior to famous manufacturers. I am satisfied with this price.
This review is about item#7334275.
For sealing
5
From Japan
On 2017-10-02 08:11:43
We were able to seal unnecessary ends of gas piping. It was cheap and saved.
This review is about item#07334241.
Plumbing work
5
From Japan
On 2017-05-05 09:39:53
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#7334284.
Water piping
1
From Japan
On 2017-01-24 10:23:05
The wall thickness is too thin, so long term use is uneasy. We do not recommend using it for business because it is highly likely to lead to defects. It is a failure to purchase.
Removal of gas pipe
5
From Japan
On 2017-01-23 19:14:24
It was cheap price, quality was good, shipping from ordering was also quick, it was correspondence without a good thing
This review is about item#7334275.