Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Pipe Fitting, Square Plug
  • Pipe Fitting, Square Plug
  • Pipe Fitting, Square Plug

Pipe Fitting, Square Plug -

4.09 (22)
Item.#
07334275
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Nominal Diameter (A)
20
Dimension F (mm)
21
Nominal Diameter (B)
3/4
RoHS Directive
Correspondence
Dimension G(mm)
17
Customer Reviews
5 star 13
4 star 5
3 star 0
2 star 1
1 star 3
Review Rating: 4.09
22 Customer Reviews
The reviews are automatic translation.
For sealing
5
From Japan
On 2017-10-02 08:11:43
We were able to seal unnecessary ends of gas piping. It was cheap and saved.
This review is about item#07334241.
Plumbing work
5
From Japan
On 2017-05-05 09:39:53
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#7334284.
Water piping
1
From Japan
On 2017-01-24 10:23:05
The wall thickness is too thin, so long term use is uneasy. We do not recommend using it for business because it is highly likely to lead to defects. It is a failure to purchase.
Removal of gas pipe
5
From Japan
On 2017-01-23 19:14:24
It was cheap price, quality was good, shipping from ordering was also quick, it was correspondence without a good thing
This review is about item#7334275.
Piping work
5
From Japan
On 2017-01-17 20:43:16
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#7334275.
Stop water line
5
From Japan
On 2016-12-03 14:09:03
It seems that it can be used without problems. Private goods are also cheaper than maker items
This review is about item#7334284.
Mock up
5
From Japan
On 2016-07-15 16:46:08
It is wonderful with quick response. Since purchasing history will remain, I think that it is very easy to use next time and it is very good.
This review is about item#87065054.
Manufacture
2
From Japan
On 2016-06-22 17:01:20
At the same time 34662266 HI faucet cheese 15 pieces I wanted Sekisui Chemical Industry but as of June 10 as of June 20 a series of shipping messages came out sequentially and inevitably went out to purchase in the neighborhood. Although this product was able to arrive the next day, I had a fairly inconvenient impression because I could not use it immediately. Because I use it as a set, I am in trouble that it takes more than 10 days for the delivery date to order one more day on that day.
This review is about item#07334275.
Outdoor sprinkling column stop water
5
From Japan
On 2016-03-29 17:17:45
It can be used for places with low frequency of use, easily disassembled when you want to disassemble next time, can be reused.
This review is about item#07334266.
Improvement of mini compressor
5
From Japan
On 2015-11-02 19:22:35
It is easy to use and satisfied with the feeling of use as I thought.
This review is about item#87065045.