Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Square Plug
  • Pipe Fitting, Square Plug
  • Pipe Fitting, Square Plug

Pipe Fitting, Square Plug -

4.00 (20)
Item.#
07334284
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Nominal Diameter (A)
25
Dimension F (mm)
25
Nominal Diameter (B)
1
RoHS Directive
Correspondence
Dimension G(mm)
19.2
Customer Reviews
5 star 11
4 star 5
3 star 0
2 star 1
1 star 3
Review Rating: 4.00
20 Customer Reviews
The reviews are automatic translation.
Water piping
1
From Japan
On 2017-01-24 10:23:05
Wall thickness is too thin, use for a long period of time is the anxiety. To use for the business is not recommended because there is likely to lead to a defect. It is a failure to buy.
Removal of the gas pipe
5
From Japan
On 2017-01-23 19:14:24
The price of cheap, quality may be, quickly shipping also from the Order, was the support of no good thing
This review is about item#7334275.
Piping work
5
From Japan
On 2017-01-17 20:43:16
Also created a high degree of accuracy also bite very easy to handle a good low-cost is also high.
This review is about item#7334275.
Stop of the water line
5
From Japan
On 2016-12-03 14:09:03
In particular, it seems can be used without problem. Private goods also a good cheaper than enough brand item
This review is about item#7334284.
Mock up
5
From Japan
On 2016-07-15 16:46:08
It is wonderful with a quick response. I think very good easy to use next time then because the purchase history remains.
This review is about item#87065054.
Manufacturing
2
From Japan
On 2016-06-22 17:01:20
And for this and at the same time 34662266 the HI hydrant for cheese 15 Sekisui Chemical wanted but June 20, after sequentially sending of the message of June 10 days went to the forced purchase in neighboring out. This product is was a possible arrival the next day We have a fairly inconvenient impressions not use immediately. Since the use of a set because the delivery time only one point in that order the day in addition to consuming more than 10 days is troubled still.
This review is about item#07334275.
Outdoor watering pillar water stop
5
From Japan
On 2016-03-29 17:17:45
Used to place less frequently used, can be easily broken down into when you want to decomposition next time, may be re-used.
This review is about item#07334266.
Improvement of mini compressor
5
From Japan
On 2015-11-02 19:22:35
Easy to use, it is satisfied with the feeling of use as I thought.
This review is about item#87065045.
Plug of the drainage pipe
4
From Japan
On 2015-09-18 02:03:39
As Bali, which is also in other reviews It was amazing, I do not have absolute R processing. Let me use break the burr in the time being diamond file. It is also to study if requires only enough to slightly rework arrived is the principle to buy cheaper.
This review is about item#07334266.
For tap water stop
1
From Japan
On 2015-07-22 20:33:59
It had pointed out in the 2013 review were purchased would have been improved. But there is a burr in the same threaded and the issues pointed out, suffered a shallow cuts, such as cut with the blade of the cutter in three fingertips grabbed trying Mako seal tape. There is cumbersome but was mounted after the deburring for later. I think given the time and effort COSPA How about things.
This review is about item#07334266.