Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pipe Fitting, Cross
  • Pipe Fitting, Cross
  • Pipe Fitting, Cross
  • Pipe Fitting, Cross

Pipe Fitting, Cross -

3.75 (4)
Item.#
07334327
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material
SUS304
Nominal Diameter (B)
3/4
Nominal Diameter (A)
20
Maximum Working Pressure (MPa)
1.0
Dimensions A (mm)
31.3
RoHS Directive
Correspondence
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2016-08-17 17:18:43
It was a great help for the SUS cross that I got at this price. There is no water leakage from the gas screw, it is satisfactory.
This review is about item#7334336.
Split faucet
5
From Japan
On 2013-12-23 04:15:17
Cheaper than usual
This review is about item#07334311.
Piping
1
From Japan
On 2012-06-28 13:06:30
There were a lot of burrs at the entrance thread mountain, I could not use it as it was, I thought to send back, but because there is no delivery date, I used the entrance with a grinder to scrape off the entrance.
This review is about item#07334293.
As air factory piping
4
From Japan
On 2007-12-16 21:38:43
Up to now we have used more than 100 total. I feel that I almost used it with other manufacturer products and I am very satisfied with price as well !!
This review is about item#07334311.