Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, 45 Elbow
  • Pipe Fitting, 45 Elbow
  • Pipe Fitting, 45 Elbow

Pipe Fitting, 45 Elbow -

4.20 (5)
Item.#
07334372
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material
SUS304
Dimensions C (mm)
24.5
RoHS Directive
Correspondence
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Steam line
5
From Japan
On 2014-11-03 17:31:06
Problem is not.
This review is about item#07334363.
The cooling water piping
1
From Japan
On 2014-10-27 22:08:41
But was the normal work was redone three times What failure of the thread accuracy but did not stop the water leakage. We stopped the pitta leakage If you have to work to arrange the other brands of the elbow again.
This review is about item#07334363.
I used it for piping connection etc. on work.
5
From Japan
On 2012-03-13 18:14:39
Even when compared with ordinary maker items, specifications were able to be made with no problem as it did not deteriorate.
This review is about item#07334363.
Air piping
5
From Japan
On 2011-02-07 19:34:00
no problem. I am satisfied with both price and quality. Shipping on the day is also very appreciated.
This review is about item#07334372.
As a fitting for air piping
5
From Japan
On 2007-12-16 21:55:51
I purchased MonotaRO's fitting for the first time, but I feel that all kinds of screw fitting feeling are very good. I will recommend it for cost reduction.
This review is about item#07334363.