Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Fitting, 45 Elbow
  • Pipe Fitting, 45 Elbow
  • Pipe Fitting, 45 Elbow

Pipe Fitting, 45 Elbow -

4.20 (5)
Item.#
07334381
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material
SUS304
Nominal Diameter (A)
25
Nominal Diameter (B)
1
Maximum Working Pressure (MPa)
1.0
RoHS Directive
Supports
Dimensions C (mm)
27
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Steam piping
5
From Japan
On 2014-11-03 17:31:06
There is no problem.
This review is about item#07334363.
To cooling water piping
1
From Japan
On 2014-10-27 22:08:41
I tried normal work but it was a poor accuracy of the screw threads or I tried again but the water leak did not stop. When arranging the elbow of another brand again and doing the work, the pittane leakage stopped.
This review is about item#07334363.
I used it for piping connection etc. on work.
5
From Japan
On 2012-03-13 18:14:39
Even when compared with ordinary maker items, specifications were able to be made with no problem as it did not deteriorate.
This review is about item#07334363.
Air piping
5
From Japan
On 2011-02-07 19:34:00
no problem. I am satisfied with both price and quality. Shipping on the day is also very appreciated.
This review is about item#07334372.
As a fitting for air piping
5
From Japan
On 2007-12-16 21:55:51
I purchased MonotaRO's fitting for the first time, but I feel that all kinds of screw fitting feeling are very good. I will recommend it for cost reduction.
This review is about item#07334363.