Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Stainless Steel Screw Union
  • Pipe Fitting, Stainless Steel Screw Union
  • Pipe Fitting, Stainless Steel Screw Union

Pipe Fitting, Stainless Steel Screw Union -

3.62 (16)
Item.#
07334397
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Maximum Working Pressure (MPa)
1
Nominal Diameter (B)
1/4
Nominal Diameter (A)
8
Caution
As an imported good, it does not come with a replacement gasket.
Screw Type
PT screw
Dimensions D (mm)
30.5
Material
SUS304
Dimensions E (mm)
33
Customer Reviews
5 star 7
4 star 2
3 star 3
2 star 2
1 star 2
Review Rating: 3.62
16 Customer Reviews
The reviews are automatic translation.
Used as a joint of water pipe
5
From Japan
On 2016-11-18 11:02:55
Threaded, good finish of the search surface, you can rest assured and use without any problems even in the tightening.
This review is about item#87064914.
Piping work
3
From Japan
On 2016-07-10 17:08:41
It was possible to use it usually. Thank you very much.
This review is about item#07334433.
Water piping connecting part
5
From Japan
On 2016-02-08 13:47:55
This is when the trouble of the water supply pipe has occurred, air vent valve to quickly cope, remove and filter to block integration, the inverted U-shaped in order to facilitate exchange, input, there was the same the height of the exit such has been the form as put, but the finish of the inner surface of a clean, stable with only carrying the upper part. Therefore, the replacement work is easy, you can in a short period of time. It is a good part.
This review is about item#07334433.
We used to drain pipe
3
From Japan
On 2015-07-16 16:44:00
Usage is not a problem. Delivery date was delayed by two weeks consuming construction period. To enter the hand Nde to everywhere.
This review is about item#07334433.
Connection of irrigation pipe
3
From Japan
On 2015-04-20 19:01:21
You want a little more thick the packing, and again before and after the piping is not accurate to water leakage easy connection.
This review is about item#87064914.
Steam line
1
From Japan
On 2014-07-30 09:29:01
Frankly, bad interference. Omoikkiri Tighten not if leakage occurs. Exchange packing without any, do not use again.
This review is about item#07334415.
Use in water piping
2
From Japan
On 2013-05-28 20:51:33
Cheap thing is not bad is also regrettable that there is no packing for the exchange. Only a joint is assumed that the removal can be, replacement parts necessary. Leave sell also sell side is I think not good.
This review is about item#07334424.
Home of underground hot water supply water supply pipe is almost all of the replacement work the tube to open the hole rust has been using the gas pipe Are doing on their own from the spring, it is part of it.
5
From Japan
On 2012-07-20 21:47:28
Total length or to say that China made it is 10mm shorter like than usual. But just it was good but eventually I use.
This review is about item#07334424.
By utilizing the valley of the water we are watering the field. The middle, and then used by switching using three ball valve using a power sprayer.
5
From Japan
On 2012-05-02 05:48:36
So far I was using the valve iron union of screwing you would like to newly now. State will have to understand convenient at first glance. Thank you for providing cheap.
This review is about item#07334433.
Work replacement steam pipe
2
From Japan
On 2012-03-23 14:59:27
It does not fit the commercial packing for imported goods There is difficulty in tightening Price is cheap
This review is about item#07334424.