Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Stainless Steel Screw Union
  • Pipe Fitting, Stainless Steel Screw Union
  • Pipe Fitting, Stainless Steel Screw Union
  • Pipe Fitting, Stainless Steel Screw Union

Pipe Fitting, Stainless Steel Screw Union -

3.62 (16)
Item.#
07334433
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Maximum Working Pressure (MPa)
1
Dimensions E (mm)
56
Nominal Diameter (B)
1
Caution
As an imported good, it does not come with a replacement gasket.
Screw Type
PT screw
Nominal Diameter (A)
25
Dimensions D (mm)
47
Material
SUS304
Customer Reviews
5 star 7
4 star 2
3 star 3
2 star 2
1 star 2
Review Rating: 3.62
16 Customer Reviews
The reviews are automatic translation.
Used as a fitting for a water pipe
5
From Japan
On 2016-11-18 11:02:55
Screw processing, finish of the search surface is good, and it can be used with confidence without any problem in tightening.
This review is about item#87064914.
Piping work
3
From Japan
On 2016-07-10 17:08:41
It was able to be used normally. Thank you very much.
This review is about item#07334433.
Water piping connection
5
From Japan
On 2016-02-08 13:47:55
In order to deal with water piping troubles quickly, in order to deal with water piping troubles quickly, remove the air vent valves, filter etc etc as a block, remove it, make it inverse U shape so as to make it easy to replace, set the same height of entry and exit Although it is in a shape to load, the finish of the inner surface is beautiful, and it is stable only by placing the upper part. Therefore, replacement work can be done easily, in a short time. It is a nice part.
This review is about item#07334433.
I used it for drainage piping
3
From Japan
On 2015-07-16 16:44:00
How to use does not matter. The delivery date took two weeks and the construction period was delayed. Even though you have to have a hand in hand.
This review is about item#07334433.
Connection of irrigation tubes
3
From Japan
On 2015-04-20 19:01:21
I would like you to make the packing a little thicker, if the piping around the connection is not accurate, it tends to leak.
This review is about item#87064914.
Steam piping
1
From Japan
On 2014-07-30 09:29:01
Clearly, the tightness is bad. Leakage occurs unless it is tightly closed. There is no replacement packing, never use again.
This review is about item#07334415.
Used for water piping
2
From Japan
On 2013-05-28 20:51:33
Although it is cheap and things are not bad, I regret not having packing for replacement. As a fitting assuming that it can be removed, replacement parts are necessary. I think that the seller side keeps on selling well.
This review is about item#07334424.
Hot water supply supply piping in the ground of the house is using a gas pipe, it opens rust and a hole opens and almost everything is changed for the pipe.
5
From Japan
On 2012-07-20 21:47:28
It is like saying that it is made in China or the whole length is 10 mm shorter than the ordinary one. But as a result it was just right for me to use.
This review is about item#07334424.
We sprinkle on fields using the water in the valley. In the middle, use a ball valve and use three ball valves to switch.
5
From Japan
On 2012-05-02 05:48:36
Up to now I was using threaded valve iron union, but I would like to make it new this time. You can understand the condition at first glance. Thank you for offering cheaply.
This review is about item#07334433.
Steam pipe replacement work
2
From Japan
On 2012-03-23 14:59:27
Commercial packing does not fit for imported goods There is difficulty in tightening and the price is cheap
This review is about item#07334424.