Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Hexagon Bushing
  • Pipe Fitting, Hexagon Bushing
  • Pipe Fitting, Hexagon Bushing

Pipe Fitting, Hexagon Bushing -

4.22 (64)
Package Qty.
Ship pack of
3.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Dimensions J (mm)
Maximum Working Pressure (MPa)
Hexagon Opposite Side(mm)
RoHS Directive
Nominal Diameter (A)
Dimensions I (mm)
Nominal Diameter (B)
Half X quarter
Customer Reviews
5 star 42
4 star 7
3 star 8
2 star 1
1 star 6
Review Rating: 4.22
64 Customer Reviews
The reviews are automatic translation.
Changing piping size
From Japan
On 2018-03-11 00:40:59
When measuring actually trying to install a faucet pipe where the piping of the washroom was removed, it was about 25 mm and 19 mm, so I ordered 1 inch and 3/4 inch simply. What a big thing when it arrives. I wonder if I did it again. It seems that piping size is not converted to 1 inch 25.4 mm. I did not return because I was lacking in knowledge. I can not use it, but it looks very accurate as it looks. I will use it for something different.
This review is about item#07334503.
Used for piping of compressor
From Japan
On 2018-02-28 04:32:16
To review the air piping from the compressor, purchase! The thing is firm and accurate, it is perfect without air leakage! I would like you to enrich brass bushings if possible.
This review is about item#07334442.
From Japan
On 2018-02-09 14:49:46
I will not ask you to inquire about the nut of screw 3/8. Please check more. There is a thin nut. SWN-3
This review is about item#7334442.
Plumbing work
From Japan
On 2018-01-23 16:12:11
I think stainless steel made this price amazing. Moreover, I bought it at the discount of 15% in the campaign for Monotaro, so I got quite a lot. Products are also solid, so you can recommend it.
This review is about item#7334467.
Hot water piping
From Japan
On 2018-01-22 16:16:59
Screw accuracy is good, no water leakage. Although it is inexpensive, it is a monotaro brand, so you can purchase it with confidence.
This review is about item#7334467.
Processing water field
From Japan
On 2018-01-17 22:14:58
This part was saved, as it is not available at the home center.
This review is about item#7334451.
For air piping in food factory
From Japan
On 2018-01-17 16:53:55
I was satisfied with both the price and the appearance, but as I bought two, one inner screw was somewhat oblique (as I knew seeing a one-touch screwed screw tilted). I think that it is doing with a machine, but ... There is no problem in construction.
This review is about item#7334476.
Equipment production
From Japan
On 2017-12-28 15:38:02
It is exactly because it is a different diameter size. It was compact so it did not get in the way of piping inside the equipment.
This review is about item#37603885.
Connection of air hose etc.
From Japan
On 2017-11-24 15:56:45
There was burr in the female thread and it caught when tightened. Also, although it is a drawing of goods, when looking at the cross section, it seems that the tip of the screw thread is widely spaced, but the actual item was in a state narrower than the part where the female thread was cut. I bought it and bought it, so I was disappointed with many things.
This review is about item#37603885.
Purchase for agricultural work (by pump)
From Japan
On 2017-11-19 09:19:52
I bought it at the lowest price by using discount. Quality was not particularly problematic either.
This review is about item#37603903.