Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Hexagon Bushing
  • Pipe Fitting, Hexagon Bushing
  • Pipe Fitting, Hexagon Bushing

Pipe Fitting, Hexagon Bushing -

4.25 (59)
Item.#
07334476
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
20*10
Dimensions I (mm)
32
Nominal Diameter (B)
Three-quarters X 3/8
Material
SUS304
RoHS Directive
Correspondence
Dimensions J (mm)
25.5
Maximum Working Pressure (MPa)
1.0
Hexagon Opposite Side(mm)
28.1
Customer Reviews
5 star 39
4 star 7
3 star 7
2 star 1
1 star 5
Review Rating: 4.25
59 Customer Reviews
The reviews are automatic translation.
Processing water field
5
From Japan
On 2018-01-17 22:14:58
This part was saved, as it is not available at the home center.
This review is about item#7334451.
For air piping in food factory
3
From Japan
On 2018-01-17 16:53:55
I was satisfied with both the price and the appearance, but as I bought two, one inner screw was somewhat oblique (as I knew seeing a one-touch screwed screw tilted). I think that it is doing with a machine, but ... There is no problem in construction.
This review is about item#7334476.
Equipment production
5
From Japan
On 2017-12-28 15:38:02
It is exactly because it is a different diameter size. It was compact so it did not get in the way of piping inside the equipment.
This review is about item#37603885.
Connection of air hose etc.
2
From Japan
On 2017-11-24 15:56:45
There was burr in the female thread and it caught when tightened. Also, although it is a drawing of goods, when looking at the cross section, it seems that the tip of the screw thread is widely spaced, but the actual item was in a state narrower than the part where the female thread was cut. I bought it and bought it, so I was disappointed with many things.
This review is about item#37603885.
Purchase for agricultural work (by pump)
5
From Japan
On 2017-11-19 09:19:52
I bought it at the lowest price by using discount. Quality was not particularly problematic either.
This review is about item#37603903.
Piping
5
From Japan
On 2017-10-18 17:44:03
Because I was looking for use in a tank It was cheap and very helpful.
This review is about item#7334503.
For spray test
5
From Japan
On 2017-09-28 15:28:14
This time Thank you. I will use it immediately.
This review is about item#37603885.
Used to connect pump
5
From Japan
On 2017-05-20 17:02:48
It will be a repeater but it was good to use and it was good to reorder
This review is about item#7334503.
When installing piping
4
From Japan
On 2017-05-02 15:34:05
I could use it normally. Because it is cheap, it is very helpful, I will use it from now on.
This review is about item#07334503.
Machine repair
3
From Japan
On 2017-04-23 11:18:42
I will take it as inventory because it can be used as cheaply as it is purchased at a home center etc.
This review is about item#7334485.