Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Hexagon Bushing
  • Pipe Fitting, Hexagon Bushing
  • Pipe Fitting, Hexagon Bushing

Pipe Fitting, Hexagon Bushing -

4.25 (59)
Item.#
07334485
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
20*15
Dimensions I (mm)
32
Nominal Diameter (B)
Three-quarters X half
Material
SUS304
RoHS Directive
Correspondence
Dimensions J (mm)
25.5
Maximum Working Pressure (MPa)
1.0
Hexagon Opposite Side(mm)
28.1