Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pipe Fitting, Hexagon Bushing
  • Pipe Fitting, Hexagon Bushing
  • Pipe Fitting, Hexagon Bushing
  • Pipe Fitting, Hexagon Bushing

Pipe Fitting, Hexagon Bushing -

4.22 (67)
Item.#
07334494
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material
SUS304
Nominal Diameter (A)
25x15
Dimensions I (mm)
38.5
Nominal Diameter (B)
1x1/2
Hexagon Opposite Side(mm)
35.6
RoHS Directive
Supports
Dimensions J (mm)
26.5
Maximum Working Pressure (MPa)
1.0
Customer Reviews
5 star 43
4 star 9
3 star 8
2 star 1
1 star 6
Review Rating: 4.22
67 Customer Reviews
The reviews are automatic translation.
For repairing piping
5
From Japan
On 2018-04-01 14:59:22
Because it is inexpensive, we continue to use it. I can not feel the difference with products of famous manufacturers. If possible, I would like you to add items of two drops to the product lineup.
This review is about item#7334451.
For kitchen fixtures Machinery piping
4
From Japan
On 2018-03-28 17:40:25
There was no problem even if it was constructed and passed through water. I am satisfied with the cost.
This review is about item#7334485.
Disinfection
4
From Japan
On 2018-03-21 18:04:01
It seems a bit heavy, but I think that it is natural to use it separately.
This review is about item#7334442.
Changing piping size
3
From Japan
On 2018-03-11 00:40:59
When measuring actually trying to install a faucet pipe where the piping of the washroom was removed, it was about 25 mm and 19 mm, so I ordered 1 inch and 3/4 inch simply. What a big thing when it arrives. I wonder if I did it again. It seems that piping size is not converted to 1 inch 25.4 mm. I did not return because I was lacking in knowledge. I can not use it, but it looks very accurate as it looks. I will use it for something different.
This review is about item#07334503.
Used for piping of compressor
5
From Japan
On 2018-02-28 04:32:16
To review the air piping from the compressor, purchase! The thing is firm and accurate, it is perfect without air leakage! I would like you to enrich brass bushings if possible.
This review is about item#07334442.
Painting
1
From Japan
On 2018-02-09 14:49:46
I will not ask you to inquire about the nut of screw 3/8. Please check more. There is a thin nut. SWN-3
This review is about item#7334442.
Plumbing work
5
From Japan
On 2018-01-23 16:12:11
I think stainless steel made this price amazing. Moreover, I bought it at the discount of 15% in the campaign for Monotaro, so I got quite a lot. Products are also solid, so you can recommend it.
This review is about item#7334467.
Hot water piping
5
From Japan
On 2018-01-22 16:16:59
Screw accuracy is good, no water leakage. Although it is inexpensive, it is a monotaro brand, so you can purchase it with confidence.
This review is about item#7334467.
Processing water field
5
From Japan
On 2018-01-17 22:14:58
This part was saved, as it is not available at the home center.
This review is about item#7334451.
For air piping in food factory
3
From Japan
On 2018-01-17 16:53:55
I was satisfied with both the price and the appearance, but as I bought two, one inner screw was somewhat oblique (as I knew seeing a one-touch screwed screw tilted). I think that it is doing with a machine, but ... There is no problem in construction.
This review is about item#7334476.