The reviews are automatic translation.
Piping connection
From Japan
On 2018-03-07 15:21:51
Even though it is cheaper than the first-class brand of straight female thread (socket), we believe that the (tapered) female thread (socket) is more reliable. There is no trouble at present.
Extension of faucet
From Japan
On 2018-01-25 19:32:58
I used it as a joint between extensions to change the location of the faucet. The finish of the thread surface to be extended was made clean and easy.
Connection of steam piping
From Japan
On 2017-09-20 18:20:42
With my mind, I bought it as thick as it would be a tapered socket. However, it is poor as compared with those on hand, so I bought a maker item in a hurry.
For piping
From Japan
On 2017-02-22 17:29:24
I purchased this socket because there was no half socket. If it is this price in SUS, I will purchase it most.
Secondary processing member instead of normal use
From Japan
On 2017-01-10 20:41:49
Although it is written as 3/8 S size 20 mm, it is actually 21 mm. If you prepare the material based on the notation size without looking at the actual thing, you see painful eyes.
Water heater
From Japan
On 2016-08-13 18:51:29
I think that performance is perfect.
Ship piping etc.
From Japan
On 2016-04-08 07:27:13
Very cheap and easy to use
Used for lubricating grease of our products.
From Japan
On 2014-08-05 16:43:17
The feeling of use is satisfied.
Connection to sanitary ware
From Japan
On 2013-02-05 20:54:06
There is no particular problem
Water piping
From Japan
On 2012-10-09 15:25:20
The finish of the product is also good, it is clean and satisfying.