Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Socket Plain
  • Pipe Fitting, Socket Plain
  • Pipe Fitting, Socket Plain

Pipe Fitting, Socket Plain -

4.28 (18)
Item.#
07334521
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material
SUS304
Nominal Diameter (A)
10
Dimension S (mm)
20
Maximum Working Pressure (MPa)
1.0
RoHS Directive
Correspondence
Dimension r (mm)
24.5
Nominal Diameter (B)
3/8
Customer Reviews
5 star 12
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.28
18 Customer Reviews
The reviews are automatic translation.
Connection of steam piping
2
From Japan
On 2017-09-20 18:20:42
With my mind, I bought it as thick as it would be a tapered socket. However, it is poor as compared with those on hand, so I bought a maker item in a hurry.
This review is about item#7334546.
For piping
5
From Japan
On 2017-02-22 17:29:24
I purchased this socket because there was no half socket. If it is this price in SUS, I will purchase it most.
This review is about item#7334546.
Secondary processing member instead of normal use
1
From Japan
On 2017-01-10 20:41:49
Although it is written as 3/8 S size 20 mm, it is actually 21 mm. If you prepare the material based on the notation size without looking at the actual thing, you see painful eyes.
This review is about item#7334521.
Water heater
5
From Japan
On 2016-08-13 18:51:29
I think that performance is perfect.
This review is about item#7334546.
Ship piping etc.
5
From Japan
On 2016-04-08 07:27:13
Very cheap and easy to use
This review is about item#07334537.
Used for lubricating grease of our products.
5
From Japan
On 2014-08-05 16:43:17
The feeling of use is satisfied.
This review is about item#07334512.
Connection to sanitary ware
3
From Japan
On 2013-02-05 20:54:06
There is no particular problem
This review is about item#07334537.
Water piping
5
From Japan
On 2012-10-09 15:25:20
The finish of the product is also good, it is clean and satisfying.
This review is about item#07334555.
Air piping
5
From Japan
On 2012-08-20 16:33:38
After going home after being surprised at the price difference when I planned to purchase at the neighborhood home center, I ordered with MonotaRO immediately. True, home centers are expensive. Everything. I can not afford this price with stainless steel. I will continue to purchase it in the future.
This review is about item#07334512.
Water piping
5
From Japan
On 2012-04-02 18:31:44
It is SUS so it will not rust
This review is about item#07334537.