Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Socket Plain
  • Pipe Fitting, Socket Plain
  • Pipe Fitting, Socket Plain

Pipe Fitting, Socket Plain -

4.28 (18)
Item.#
07334537
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material
SUS304
Dimension r (mm)
32.5
Nominal Diameter (B)
1/2
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
15
Dimension S (mm)
25.5
RoHS Directive
Correspondence