Buy more than* S$200* and get FREE SHIPPING

  • Metal saw
  • Metal saw
  • Metal saw

Metal saw SEC100 *2.5

3.75 (4)
Item.#
07334677
Mfr.#
SEC100 *2.5
Package Qty.
1Sheet
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For cutting and grooving of materials
Inner Diameter (phi mm)
25.4
Thickness (mm)
2.5
Outer Diameter (phi mm)
100
Material
High-speed-steel (HSS)
Number of Blades
44
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Cutting of plastic
4
From Japan
On 2017-03-11 00:24:26
A brand new sharpness is good. I hope you can keep the price a little more.
This review is about item#07334643.
Used as a clamsless circular saw
3
From Japan
On 2017-02-08 03:52:07
Attached to the disc grinder, the wood cut was beautifully cut. Thickness of 0.5 mm was better, but we made it 1.0 mm thick since it will be used for aluminum, brass and iron processing with milling machine · drilling machine. Satisfaction The reason why I did not make it to five stars was because I thought that a little more consideration was needed for packaging although I said on the phone.
This review is about item#07334643.
Slit machining
5
From Japan
On 2015-03-25 17:47:52
It was able to process without problems.
This review is about item#07334634.
Slitting aluminum round bar
3
From Japan
On 2014-02-25 20:06:17
Because the hole diameter is different from the metal saw which I had from before, I am reworking the arbor. It will be appreciated if you can line up smaller shaft hole diameters.
This review is about item#07334634.