Buy more than* S$200* and get FREE SHIPPING

  • Metal Slitting Saws

Metal Slitting Saws SEC100 *3.0

3.75 (4)
Item.#
07334686
Mfr.#
SEC100 *3.0
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For cutting and grooving of materials
Inner Diameter (phi mm)
25.4
Material
High-speed-steel (HSS)
Outer Diameter (phi mm)
100
Number of Blades
44
Thickness (mm)
3.0
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Cutting of plastic
4
From Japan
On 2017-03-11 00:24:26
New is a good sharpness. It is nice if you could a little more restrained price.
This review is about item#07334643.
Used as a clam without a circular saw
3
From Japan
On 2017-02-08 03:52:07
Attached to the disk grinder, wood cut was cut clean. It towards the thickness of 0.5mm was good, but was in the thickness 1.0mm because it will also use aluminum or brass, iron processing in the milling machine, drilling machine. The did not satisfaction five stars is because it was said on the phone I thought it was necessary a little more attention to packaging.
This review is about item#07334643.
Slotting processing
5
From Japan
On 2015-03-25 17:47:52
It can be processed without any problems.
This review is about item#07334634.
Slitting of the aluminum round bar
3
From Japan
On 2014-02-25 20:06:17
Since the metal saw and hole diameter, which had from the front is different, we remake the arbor. And we'd appreciate it if you could lineup also some more small shaft hole diameter.
This review is about item#07334634.