Buy more than* S$200* and get FREE SHIPPING

  • Metal saw

Metal saw SEC125x1.5

4.00 (4)
Item.#
07334704
Mfr.#
SEC125x1.5
Package Qty.
1Sheet
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For cutting and grooving of materials
Inner Diameter (phi mm)
25.4
Thickness (mm)
1.0
Outer Diameter (phi mm)
125
Material
High speed steel (HSS)
Number of Blades
68
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum round bar
3
From Japan
On 2014-02-25 20:12:18
I want a shaft hole with a small diameter. Although the angle blade is large, the arbor must also be enlarged so that the ability to cut down will fall. I am sorry if the price is a little cheaper ...
This review is about item#07334704.
POM, Duracon material Six divisions Split t2 Used.
5
From Japan
On 2011-05-16 15:33:22
I used it differently from the manufacturer.
This review is about item#07334722.
Milling of milling machining
5
From Japan
On 2010-09-16 12:29:15
I am satisfied with the satisfaction level of using as usual with the maker item.
This review is about item#07334722.
Cutting Angle
3
From Japan
On 2007-12-11 13:46:57
I am using it because the type is not much but it is cheap.
This review is about item#07334704.