Buy more than* S$200* and get FREE SHIPPING

  • Metal saw

Metal saw SEC125 *2.0

4.00 (4)
Item.#
07334722
Mfr.#
SEC125 *2.0
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For cutting and grooving of materials
Inner Diameter (phi mm)
25.4
Material
High-speed-steel (HSS)
Outer Diameter (phi mm)
125
Number of Blades
56
Thickness (mm)
2.0
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum round bar
3
From Japan
On 2014-02-25 20:12:18
I want a shaft hole with a small diameter. Although the angle blade is large, the arbor must also be enlarged so that the ability to cut down will fall. I am sorry if the price is a little cheaper ...
This review is about item#07334704.
POM, Duracon material Six divisions Split t2 Used.
5
From Japan
On 2011-05-16 15:33:22
I used it differently from the manufacturer.
This review is about item#07334722.
Milling of milling machining
5
From Japan
On 2010-09-16 12:29:15
I am satisfied with the satisfaction level of using as usual with the maker item.
This review is about item#07334722.
Cutting Angle
3
From Japan
On 2007-12-11 13:46:57
I am using it because the type is not much but it is cheap.
This review is about item#07334704.