Buy more than* S$200* and get FREE SHIPPING

  • Metal Slitting Saws

Metal Slitting Saws SEC125 *3.0

4.00 (4)
Item.#
07334747
Mfr.#
SEC125 *3.0
Package Qty.
1Sheet
Ship pack of
1
91.98 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
For cutting and grooving of materials
Inner Diameter (phi mm)
25.4
Thickness (mm)
3.0
Outer Diameter (phi mm)
125
Material
High-speed-steel (HSS)
Number of Blades
56
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum round bar
3
From Japan
On 2014-02-25 20:12:18
Really can Wish shaft hole diameter is small. Long-awaited ability to cut so do I need to larger arbor to the blade is large and either would fall. Price also survive with a little more cheap but ...
This review is about item#07334704.
POM, was used DURACON material six equal parts slit t2.
5
From Japan
On 2011-05-16 15:33:22
Studio products and the difference was used without.
This review is about item#07334722.
Grooving of milling
5
From Japan
On 2010-09-16 12:29:15
Satisfaction of using are happy not the same as name brands.
This review is about item#07334722.
Cutting angle
3
From Japan
On 2007-12-11 13:46:57
Type is using because it is not very cheap.
This review is about item#07334704.