Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T-Slot Cutter

T-Slot Cutter 16*3

2.86 (7)
Item.#
07334792
Mfr.#
16*3
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For groove processing
Head (mm)
20
Blade Diameter (phi mm)
16
Shank Diameter (phi mm)
12
Material
High-speed-steel (HSS)
Blade Width (mm)
3
Recess Diameter (mm)
7
Overall Length (mm)
65
Customer Reviews
5 star 1
4 star 0
3 star 4
2 star 1
1 star 1
Review Rating: 2.86
7 Customer Reviews
The reviews are automatic translation.
Groove off of stainless steel
1
From Japan
On 2017-10-06 11:32:42
My teeth hung on immediately. I should have bought a better thing even if the price is high
This review is about item#7334756.
Grooving of copper alloy
3
From Japan
On 2014-06-27 14:12:07
It is saved to cheap.
This review is about item#07334756.
Groove digging into the side face of special steel
2
From Japan
On 2014-04-02 13:38:55
The center is crazy. In my own use environment, the frequency of use is low and the grooves to be cut are shallow as much as 1 mm or so, so it does not matter so much, but feelings are not good. The price is cheap, I think that I will use it in the future because it is somehow usable, but I do not want the center to be crazy.
This review is about item#07334756.
Groove on the side
3
From Japan
On 2014-02-12 18:37:24
Delivery was quick, saved. Cutting performance seems to be somewhat lower than the one used before. It is not as bad as it can not be used. I think that it is good to consider the price. Because it is not used frequently, durability is unconfirmed.
This review is about item#07334826.
Correction of locus
3
From Japan
On 2012-11-12 00:21:24
A little sharpness is gentle. Because it is only the bottom use, it is different from the original use.
This review is about item#07334826.
Aluminum T slot Miso processing
5
From Japan
On 2011-01-05 02:48:17
Sharpness and dimensions are unchanged with other companies, price and instant delivery are attractive, but this time the 13 x t 3 orders were 13 x t 4 in kind. The notation on the top and the side of the box was different. For the order of 10 × t 2 before, the actual thing was 10 × t 3. Although it was usable this time, it is a bit uneasy from now on.
This review is about item#07334774.
Groove processing
3
From Japan
On 2007-12-11 14:10:30
It is good for T grooving so it is cheap because it is a necessary item.
This review is about item#07334756.