Buy more than* S$200* and get FREE SHIPPING

  • T-Slot Cutter

T-Slot Cutter 16*5

3.17 (6)
Item.#
07334817
Mfr.#
16*5
Package Qty.
1PC
Ship pack of
1
53.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For groove processing
Blade Diameter (phi mm)
16
Shank Diameter (phi mm)
12
Material
High-speed-steel (HSS)
Blade Width (mm)
5
Recess Diameter (mm)
7
Overall Length (mm)
65
Head (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 4
2 star 1
1 star 0
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Grooving of copper alloy
3
From Japan
On 2014-06-27 14:12:07
It saved the inexpensive.
This review is about item#07334756.
Grooving to the side surface of the special steel
2
From Japan
On 2014-04-02 13:38:55
Center has crazy. In their own use environment, because the groove frequency of use to reduce also cutting also something shallow enough 1mm strength does not become much of a problem, the mood it is not good. It is cheap price, I think the use in the future because it can be used somehow, but the center is not want crazy.
This review is about item#07334756.
Grooving side
3
From Japan
On 2014-02-12 18:37:24
Delivery time is early, was saved. Than what was previously used, it is like cutting performance fall somewhat. Not enough can not be used. May be considered the price ... I think. Since the frequency of use is small, durability is unconfirmed.
This review is about item#07334826.
Modification of the seat
3
From Japan
On 2012-11-12 00:21:24
A little gentle sharpness. Although different from the originally intended purpose because it is the use of only the bottom.
This review is about item#07334826.
T-slot groove processing of aluminum
5
From Japan
On 2011-01-05 02:48:17
Sharpness also dimension without any change with other companies, but price and instant delivery is attractive, this time, to the order of 13 × t3, the spot was 13 × t4. Representation of the top and side of the box was different. Previously also against the order of 10 × t2, the spot was 10 × t3. This time, although we could have used, is a little anxiety in the future.
This review is about item#07334774.
Grooving
3
From Japan
On 2007-12-11 14:10:30
The T groove processing is cheap is good because the necessities.
This review is about item#07334756.