Buy more than* S$200* and get FREE SHIPPING

  • Set Of  Files
  • Set Of  Files
  • Set Of  Files
  • Set Of  Files
  • Set Of  Files
  • Set Of  Files
  • Set Of  Files

Set Of Files -

5.00 (4)
Package Qty.
Ship pack of
31.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Width (flat) (mm)
11, 11
Thickness (flat) (mm)
3.5, 3.5
Diameter (Circle) (phi)
5.6, 5.6
Single Dimension (corner) (mm)
5.5, 5.5
File Length (mm)
100, 100
Overall Length (mm)
215, 215
bearing steel GCr15, Bearing steel GC r 15
Set Contents
flat, half round, round, corner, triangle, Common, a half-round head, a round head, an angle, a triangle
Width (half-round) (mm)
11.5, 11.5
Thickness (half-round) (mm)
4, 4
Each Side (triangle) (mm)
8.2, 8.2
File Cut Roughness
fine pitch, Details
Weight (g)
280, 280
set, Set
set, Group
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Light working time
From Japan
On 2016-09-18 18:07:43
It was a commodity more than I thought honestly, it is in a case and the eyes are fine and easy to use.
Used for polishing precision mechanical parts
From Japan
On 2013-03-19 15:56:57
It is thin and easy to use. Grip power is also good. It is possible to use it out of reach because it is long. It can be used enough for price.
This review is about item#07335151.
Removal of rust
From Japan
On 2010-12-20 14:27:46
It is a little bigger than the one I have used so it's easy to use. Clogging is also less!
This review is about item#07335151.
We are using for deburring work and finishing work.
From Japan
On 2010-10-13 10:27:20
The balance between quality and price is exquisite.
This review is about item#07335151.