Buy more than* S$200* and get FREE SHIPPING

  • Set Of  Files
  • Set Of  Files
  • Set Of  Files

Set Of Files -

3.00 (3)
Item.#
07335176
Mfr.#
-
Package Qty.
1Set(5PC)
Ship pack of
1
23.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
medium pitch, Middle
Weight (g)
350, 350
Thickness (mm)
3.5, 3.5
Material
bearing steel GCr15, Bearing steel GC r 15
Remarks
Unit price for 1 set
File Length (mm)
100, 100
Overall Length (mm)
215, 215
Shape
Half round, Half-round
Type
Group
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Processing of plastics, Process parts with different shapes and use it in maintenance
2
From Japan
On 2017-04-20 16:37:33
Because it was a group file, I thought it was a set of flat, half circle, horn, etc, but the half circle was 5 pieces. I am glad to use it for once, but I think that it is unnecessary for a while because 2 or 3 was also good. Usability is undecided as there are no parts to cut
This review is about item#7335176.
Deburr
5
From Japan
On 2016-06-21 18:23:20
Was able to work without difficulty sharp burr removal, it will be saved with cheap price.
This review is about item#07335176.
Scrape off plastic residue
2
From Japan
On 2010-11-18 16:14:44
Dressing is not so good. The light is not smooth. But, from the price, there is no choice.
This review is about item#07335176.