Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Set Of  Files
  • Set Of  Files
  • Set Of  Files

Set Of Files -

5.00 (1)
Item.#
07335185
Mfr.#
-
Package Qty.
1Set(5PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
fine pitch, Fine
Weight (g)
350, 350
Thickness (mm)
3.5, 3.5
Material
bearing steel GCr15, Bearing steel GC r 15
Remarks
Unit price for 1 set
File Length (mm)
100, 100
Overall Length (mm)
215, 215
Shape
Half round, Half-round
Type
set
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of metal products
5
From Japan
On 2007-11-03 17:30:43
Since the point is sharper than the equivalent product used up to now, the work of the details is easy. There is no problem with durability.
This review is about item#07335185.